WIEGMANN N412363612CSSST Enclosure Hinged 6d x 10w x 10h Inch | AB9ZZT 2HCA9

HUBBELL-WIEGMANN N412363612CSSST Enclosure Hinged 6d x 10w x 10h Inch

Item: AB9ZZT Model: N412363612CSSSTCross Ref: 2HCA9
In Stock

Get it by Wednesday, Jun 11

€4,360.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSloped Top Enclosure
Basic MaterialMetallic
Cover TypeHinged
Depth12"
Enclosure Cover Features1/4 Turn Semiflush Latch
Enclosure Height36"
Enclosure MaterialStainless Steel
Enclosure Width36"
Finish#4 Brushed , Brushed
GasketPolyurethane
Gasket MaterialPolyurethane
Grade304
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga.
MountingWall
Nema RatingNEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Usable Opening Depth12 1/2"
ColorSilver
Compatible Panel Model NumberNP3636C, NP3636CG, NP3636SSC
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentWashdown and Corrosion Resistant
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Nominal Depth12"
Nominal Height36"
Nominal Width36"
Overall Depth12"
Overall Height36"
Overall Width36"
Product TypeSloped Top Enclosure
StandardsCSA CERTIFIED, CULUS, IEC, UL LISTED
TopSloped

Shipping Info:

Ship weight (kg) 47.7
Ship height (cm)91.44
Ship length (cm)108.59
Ship width (cm)91.44
HS code8538908080
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthFinishUsable Opening DepthCover TypeEnclosure MaterialMountingPrice
WIEGMANN N412201608CSSST Enclosure Hinged 6d x 10w x 12h Inch | AB9ZZG 2HAZ8 N412201608CSSST16"20"8"Brushed8 3/4"HingedStainless SteelWall€1,521.78
WIEGMANN N412242408CSSST Enclosure Hinged 6d x 10w x 12h Inch | AB9ZZH 2HAZ9 N412242408CSSST24"24"8"Brushed8 3/4"HingedStainless SteelWall€2,003.93
WIEGMANN N412242008CSSST Enclosure Hinged 4d x 10w x 12h Inch | AB9ZZN 2HCA3 N412242008CSSST20"24"8"Brushed8 3/4"HingedStainless SteelWall€1,823.39
WIEGMANN N412302408CSSST Enclosure Hinged 4d x 10w x 12h Inch | AB9ZZP 2HCA4 N412302408CSSST24"30"8"Brushed8 3/4"HingedStainless SteelWall€2,179.94
WIEGMANN N412302412CSSST Enclosure Hinged 4d x 10w x 12h Inch | AB9ZZQ 2HCA5 N412302412CSSST24"30"12"Brushed12 1/2"HingedStainless SteelWall€2,570.71
WIEGMANN N412303008CSSST Slope Top Enclosure 6d x 10w x 10h Inch | AB9ZZR 2HCA7 N412303008CSSST30"30"8"Brushed8 3/4"HingedStainless SteelWall€3,016.31
WIEGMANN N412202012CSSST Enclosure Hinged 6d x 10w x 10h Inch | AB9ZZU 2HCC1 N412202012CSSST20"20"12"Brushed12 1/2"HingedStainless SteelWall€2,171.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN N412363612CSSST Enclosure Hinged 6d x 10w x 10h Inch
€4,360.67 /unit