Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1MPN2 Hex Head Plug 2 Inch Galvanised Steel | AB2LMH

APPROVED VENDOR 1MPN2 Hex Head Plug 2 Inch Galvanised Steel

Item: AB2LMH Model: 1MPN2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Plug
Body MaterialSteel
Connection TypeMNPT
FinishGalvanized
Max. Pressure3000 psi @ 72°F
Pipe Size2"
Basic Fitting ShapePlug
ClassClass 3000
Finish/coatingGalvanized
Fitting Connection TypeMNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Nominal Pipe Size2"
Pipe Fitting MaterialForged Steel
Specific Fitting ShapeHex Head Plug

Shipping Info:

Ship weight (kg) 1.022
Ship height (cm)4.32
Ship length (cm)7.87
Ship width (cm)7.87
HS code7307995045
Country of OriginTW

Product Variants

ProductModelConnection TypeBody MaterialPrice
APPROVED VENDOR 1MPL4 Hex Head Plug 1/4 Inch Galvanised Steel | AB2LMA 1MPL4MNPTSteel€2.88
APPROVED VENDOR 1MPL5 Hex Head Plug 3/8 Inch Galvanised Steel | AB2LMB 1MPL5MNPTSteel€3.04
APPROVED VENDOR 1MPL6 Hex Head Plug 1/2 Inch Galvanised Steel | AB2LMC 1MPL6MNPTSteel€3.56
APPROVED VENDOR 1MPL7 Hex Head Plug 3/4 Inch Galvanised Steel | AB2LMD 1MPL7MNPTSteel€4.80
APPROVED VENDOR 1MPL8 Hex Head Plug 1 Inch Galvanised Steel | AB2LME 1MPL8MNPTSteel€6.58
APPROVED VENDOR 1MPN1 Hex Head Plug, 1-1/2" Pipe Size, Galvanised Steel | AB2LMG 1MPN1MNPTSteel€12.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1MPN2 Hex Head Plug 2 Inch Galvanised Steel
€43.70 /unit