Flat Shipping

Flat Shipping at €24.99 + VAT

WIEGMANN B100806SC Enclosure Screw 6d x 8w x 10h Inch | AC8GRX 3A927

HUBBELL-WIEGMANN B100806SC Enclosure Screw 6d x 8w x 10h Inch

Item: AC8GRX Model: B100806SCCross Ref: 3A927
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€245.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJunction Box Enclosure
Basic MaterialMetallic
ColorGray
Cover TypeScrew On
Depth6"
Enclosure Cover FeaturesCaptivated Cover Screws
Enclosure Height10"
Enclosure MaterialCarbon Steel
Enclosure Width8"
GasketPolyurethane
Gasket MaterialPolyurethane
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga.
MountingWall
Usable Opening Depth5.53"
Closure MethodScrews
Compatible Panel Model NumberP1008, P1008G, P1008PP
Cover Closure TypeScrew On
Cover Material Thickness14 ga.
Cover StyleSolid
EnvironmentDust Tight
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 12, NEMA 13
Nominal Depth6"
Nominal Height10"
Nominal Width8"
Overall Depth6"
Overall Height10"
Overall Width8"
Product TypeScrew Cover Enclosure
StandardsCSA CERTIFIED, CULUS, UL LISTED

Shipping Info:

Ship weight (kg) 4.275
Ship height (cm)25.4
Ship length (cm)22.35
Ship width (cm)20.32
HS code8538100000
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthGasketUsable Opening DepthGasket MaterialCover TypeEnclosure MaterialPrice
WIEGMANN B040404SC Metallic Enclosure Hinged 4d x 4w x 4h Inch | AB4NMZ 1ZGY8 B040404SC4"4"4"Neoprene4"NeopreneScrew OnCarbon Steel€176.61
WIEGMANN B060404SC Metallic Enclosure Hinged 4d x 4w x 6h Inch | AB4NNB 1ZGZ1 B060404SC4"6"4"Neoprene4"NeopreneScrew OnCarbon Steel€198.99
WIEGMANN B060604SC Metallic Enclosure Hinged 4d x 6w x 6h Inch | AB4NNC 1ZGZ2 B060604SC6"6"4"Neoprene4"NeopreneScrew OnCarbon Steel€199.29
WIEGMANN B080804SC Metallic Enclosure Hinged 4d x 8w x 8h Inch | AB4NND 1ZGZ3 B080804SC8"8"4"Neoprene4"NeopreneScrew OnCarbon Steel€189.34
WIEGMANN B100804SC Metallic Enclosure Hinged 4d x 8w x 10h Inch | AB4NNE 1ZGZ4 B100804SC8"10"4"Neoprene4"NeopreneScrew OnCarbon Steel€196.61
WIEGMANN B121005SC Metallic Enclosure Hinged 5d x 10w x 12h Inch | AB4NNF 1ZGZ5 B121005SC10"12"5"Neoprene5.53"NeopreneScrew OnCarbon Steel€223.92
WIEGMANN B121206SC Metallic Enclosure 6d x 12w x 12h Inch | AB4NNG 1ZGZ6 B121206SC12"12"6"Neoprene5.53"NeopreneScrew OnCarbon Steel€296.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN B100806SC Enclosure Screw 6d x 8w x 10h Inch
€245.85 /unit