Flat Shipping

Flat Shipping at €24.99 + VAT

WIEGMANN B060404SC Metallic Enclosure Hinged 4d x 4w x 6h Inch | AB4NNB 1ZGZ1

HUBBELL-WIEGMANN B060404SC Metallic Enclosure Hinged 4d x 4w x 6h Inch

Item: AB4NNB Model: B060404SCCross Ref: 1ZGZ1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€223.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJunction Box Enclosure
Basic MaterialMetallic
ColorGray
Cover TypeScrew On
Depth4"
Enclosure Cover FeaturesCaptivated Cover Screws
Enclosure Height6"
Enclosure MaterialCarbon Steel
Enclosure Width4"
GasketNeoprene
Gasket MaterialNeoprene
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga.
MountingWall
Usable Opening Depth4"
Body Material Thickness14 ga.
Closure MethodScrews
Compatible Panel Model NumberP0604, P0604G, P0604PP
Cover Closure TypeScrew On
Cover Material Thickness14 ga.
Cover StyleSolid
EnvironmentDust Tight
FinishANSI 61 Powder Coated
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 12, NEMA 13
Nominal Depth4"
Nominal Height6"
Nominal Width4"
Overall Depth4"
Overall Height8"
Overall Width4"
Product TypeScrew Cover Enclosure
StandardsCSA CERTIFIED, CULUS, UL LISTED

Shipping Info:

Ship weight (kg) 1.602
Ship height (cm)15.24
Ship length (cm)7.62
Ship width (cm)10.16
HS code8538100000
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthGasketUsable Opening DepthGasket MaterialCover TypeEnclosure MaterialPrice
WIEGMANN B040404SC Metallic Enclosure Hinged 4d x 4w x 4h Inch | AB4NMZ 1ZGY8 B040404SC4"4"4"Neoprene4"NeopreneScrew OnCarbon Steel€176.61
WIEGMANN B060604SC Metallic Enclosure Hinged 4d x 6w x 6h Inch | AB4NNC 1ZGZ2 B060604SC6"6"4"Neoprene4"NeopreneScrew OnCarbon Steel€199.29
WIEGMANN B080804SC Metallic Enclosure Hinged 4d x 8w x 8h Inch | AB4NND 1ZGZ3 B080804SC8"8"4"Neoprene4"NeopreneScrew OnCarbon Steel€189.34
WIEGMANN B100804SC Metallic Enclosure Hinged 4d x 8w x 10h Inch | AB4NNE 1ZGZ4 B100804SC8"10"4"Neoprene4"NeopreneScrew OnCarbon Steel€196.61
WIEGMANN B121005SC Metallic Enclosure Hinged 5d x 10w x 12h Inch | AB4NNF 1ZGZ5 B121005SC10"12"5"Neoprene5.53"NeopreneScrew OnCarbon Steel€223.92
WIEGMANN B121206SC Metallic Enclosure 6d x 12w x 12h Inch | AB4NNG 1ZGZ6 B121206SC12"12"6"Neoprene5.53"NeopreneScrew OnCarbon Steel€296.66
WIEGMANN B141206SC Metallic Enclosure Hinged 6d x 12w x 14h Inch | AB4NNH 1ZGZ7 B141206SC12"14"6"Neoprene5.53"NeopreneScrew OnCarbon Steel€280.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN B060404SC Metallic Enclosure Hinged 4d x 4w x 6h Inch
€223.18 /unit