Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLM

WIDIA 4113892 WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius

Item: CV2TLM Model: 4113892Cross Ref: 444V49 / WOEJ080412SRMM
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Lead Angle12°
Mounting StyleScrew Clamp
StyleWOEJ

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMounting StyleStyleLead AngleRakeCountersink Hole AngleFinishPrice
WIDIA WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLK 5520248Screw ClampWOEJ12°---€27.25
WIDIA WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLN 5564597Screw ClampWOEJ12°---€26.13
WIDIA WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLP 5544753Screw ClampWOEJ12°---€25.29
WIDIA WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLQ 6333665Screw ClampWOEJ12°Positive70° to 90°Aluminum Titanium Nitride€24.39
WIDIA WOEJ080412SRMH Trigon Milling Insert, 0.3069 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLR 5544752Screw ClampWOEJ12°---€26.14
WIDIA WOEJ080412SRMH Trigon Milling Insert, 0.3069 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLT 5564596Screw ClampWOEJ12°---€26.13
WIDIA WOEJ080412SRMH Trigon Milling Insert, 0.3069 Inch Inscribed Circle, 1.22 mm Corner Radius | CV2TLU 4052411Screw ClampWOEJ12°---€25.40

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 4113892 WOEJ080412SRMM Trigon Milling Insert, 0.3068 Inch Inscribed Circle, 1.22 mm Corner Radius
€28.49 /unit