Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WGCMRAL0319A317 0 Indexable Parting And Cut-Off Blade, Toolholder, Left Hand | CR4UGE

WIDIA WGCMRAL0319A317 0 Indexable Parting And Cut-Off Blade, Toolholder, Left Hand

Item: CR4UGE Model: WGCMRAL0319A317 0Cross Ref: 785WH3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€328.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut-Off Blade
Ansi CodeWGCMRAL0319A317
Compatible HardwareInsert Screw M5-0.8 x 14 T20, Wrench Torx TX20
Cutting ApplicationFace Grooving, Facing
Cutting Depth3/4"
Cutting DirectionLeft Hand
FeaturesAdjustable Face
For ToolholderWGC Toolholders
MaterialSteel
Max. Grooving Width1/8"
Mfr. SeriesWGC
Overall Length2.3"
Toolholder StyleWGCRM-A
Width1/8"
Blade MaterialSteel
Blade Width1/8"
Depth Of Cut3/4"
Iso NumberWGCMRAL0319A317
Product FamilyWGC

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.54
Ship length (cm)5.84
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelCutting DirectionOverall LengthToolholder StyleCutting DepthMax. Grooving WidthNumber Of Insert PocketsCoolant FedCutting HeightPrice
WIDIA WGCBSN26J1B15 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 1.15 mm Blade Width | CR4TQK 6498988Neutral110.25 mmWGCBS15 mm1.4 mm2Non Coolant Through21.45 mm€136.69
WIDIA WGCBSN19G1B14 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 1.15 mm Blade Width | CR4TQM 6498987Neutral90.25 mmWGCBS14 mm1.4 mm2Non Coolant Through15.45 mm€128.22
WIDIA WGCBSN26J1F17 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 1.30 mm Blade Width | CR4TQN 6498990Neutral110.25 mmWGCBS17 mm1.6 mm2Non Coolant Through21.45 mm€136.69
WIDIA WGCBSN19G1F16 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 1.30 mm Blade Width | CR4TQR 6498989Neutral90.25 mmWGCBS16 mm1.6 mm2Non Coolant Through15.45 mm€128.22
WIDIA WGCBSN26J0230 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 110.25 mm Overall Lg | CR4TQT 6499212Neutral110.25 mmWGCBS30 mm2 mm2Non Coolant Through21.45 mm€137.35
WIDIA WGCBSN26J0440 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 110.25 mm Overall Lg | CR4TQX 6499216Neutral110.25 mmWGCBS40 mm4 mm2Non Coolant Through21.45 mm€137.35
WIDIA WGCBSN26J0340 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 110.25 mm Overall Lg | CR4TQY 6499214Neutral110.25 mmWGCBS40 mm3 mm2Non Coolant Through21.45 mm€137.35

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA WGCMRAL0319A317 0 Indexable Parting And Cut-Off Blade, Toolholder, Left Hand
€328.04 /unit