Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WGCBSN26J1F17 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 1.30 mm Blade Width | CR4TQN

WIDIA 6498990 WGCBSN26J1F17 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 1.30 mm Blade Width

Item: CR4TQN Model: 6498990Cross Ref: 274MZ3 / WGCBSN26J1F17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade
Ansi CodeWGCBSN26J1F17
Axial Rake Angle3.5°
Compatible HardwareSCW5E Wrench
Coolant FedNon Coolant Through
Cutting ApplicationCut-Off, Grooving, Outside Diameter Deep Grooving
Cutting Depth17 mm
Cutting DirectionNeutral
Cutting Height21.45 mm
FeaturesUniversal Pocket For Holding All Insert Geometries
MaterialHigh Speed Steel
Max. Grooving Width1.6 mm
Mfr. SeriesWGC Series
Number Of Insert Pockets2
Overall Length110.25 mm
Toolholder StyleWGCBS
Width1.3 mm

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)11.02
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutting DirectionOverall LengthToolholder StyleCutting DepthMax. Grooving WidthNumber Of Insert PocketsCoolant FedCutting HeightPrice
WIDIA WGCBSN26J1B15 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 1.15 mm Blade Width | CR4TQK 6498988Neutral110.25 mmWGCBS15 mm1.4 mm2Non Coolant Through21.45 mm€136.69
WIDIA WGCBSN19G1B14 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 1.15 mm Blade Width | CR4TQM 6498987Neutral90.25 mmWGCBS14 mm1.4 mm2Non Coolant Through15.45 mm€128.22
WIDIA WGCBSN19G1F16 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 1.30 mm Blade Width | CR4TQR 6498989Neutral90.25 mmWGCBS16 mm1.6 mm2Non Coolant Through15.45 mm€128.22
WIDIA WGCBSN26J0230 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 110.25 mm Overall Lg | CR4TQT 6499212Neutral110.25 mmWGCBS30 mm2 mm2Non Coolant Through21.45 mm€137.35
WIDIA WGCBSN26J0440 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 110.25 mm Overall Lg | CR4TQX 6499216Neutral110.25 mmWGCBS40 mm4 mm2Non Coolant Through21.45 mm€137.35
WIDIA WGCBSN26J0340 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 110.25 mm Overall Lg | CR4TQY 6499214Neutral110.25 mmWGCBS40 mm3 mm2Non Coolant Through21.45 mm€137.35
WIDIA WGCBSN32M0860 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 150.25 mm Overall Lg | CR4TQZ 6499220Neutral150.25 mmWGCBS60 mm8 mm2Non Coolant Through25.05 mm€157.93

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 6498990 WGCBSN26J1F17 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 1.30 mm Blade Width
€144.73 /unit