Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA WGCBSN32M0860 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 150.25 mm Overall Lg | CR4TQZ

WIDIA 6499220 WGCBSN32M0860 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 150.25 mm Overall Lg

Item: CR4TQZ Model: 6499220Cross Ref: 274NA3 / WGCBSN32M0860
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€169.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade
Ansi CodeWGCBSN32M0860
Axial Rake Angle3.5°
Compatible HardwareSCW5E Wrench
Coolant FedNon Coolant Through
Cutting ApplicationCut-Off, Grooving, Outside Diameter Deep Grooving
Cutting Depth60 mm
Cutting DirectionNeutral
Cutting Height25.05 mm
FeaturesUniversal Pocket For Holding All Insert Geometries
MaterialHigh Speed Steel
Max. Grooving Width8 mm
Mfr. SeriesWGC Series
Number Of Insert Pockets2
Overall Length150.25 mm
Toolholder StyleWGCBS
Blade MaterialHigh Speed Steel
Depth Of Cut60 mm
Iso NumberWGCBSN32M0860
Product FamilyWGC
Rake3.5° Axial
SeriesWGC Series

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)2.54
Ship length (cm)15.04
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutting DirectionOverall LengthToolholder StyleCutting DepthMax. Grooving WidthNumber Of Insert PocketsCoolant FedCutting HeightPrice
WIDIA WGCBSN26J1B15 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 1.15 mm Blade Width | CR4TQK 6498988Neutral110.25 mmWGCBS15 mm1.4 mm2Non Coolant Through21.45 mm€136.69
WIDIA WGCBSN19G1B14 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 1.15 mm Blade Width | CR4TQM 6498987Neutral90.25 mmWGCBS14 mm1.4 mm2Non Coolant Through15.45 mm€128.22
WIDIA WGCBSN26J1F17 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 1.30 mm Blade Width | CR4TQN 6498990Neutral110.25 mmWGCBS17 mm1.6 mm2Non Coolant Through21.45 mm€136.69
WIDIA WGCBSN19G1F16 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 1.30 mm Blade Width | CR4TQR 6498989Neutral90.25 mmWGCBS16 mm1.6 mm2Non Coolant Through15.45 mm€128.22
WIDIA WGCBSN26J0230 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 110.25 mm Overall Lg | CR4TQT 6499212Neutral110.25 mmWGCBS30 mm2 mm2Non Coolant Through21.45 mm€137.35
WIDIA WGCBSN26J0440 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 110.25 mm Overall Lg | CR4TQX 6499216Neutral110.25 mmWGCBS40 mm4 mm2Non Coolant Through21.45 mm€137.35
WIDIA WGCBSN26J0340 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 110.25 mm Overall Lg | CR4TQY 6499214Neutral110.25 mmWGCBS40 mm3 mm2Non Coolant Through21.45 mm€137.35

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 6499220 WGCBSN32M0860 Cut-Off And Grooving Blade, Wgcbs Toolholder, Neutral, 150.25 mm Overall Lg
€169.53 /unit