Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA VTSPO6528 Spiral Point Tap, M6X1 Thread Size, 12 mm Thread Length, 80 mm Length, Hss-E | CV3FMZ

WIDIA 5368544 VTSPO6528 Spiral Point Tap, M6X1 Thread Size, 12 mm Thread Length, 80 mm Length, Hss-E

Item: CV3FMZ Model: 5368544Cross Ref: 53NF01 / VTSPO6528
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
Thread StandardMetric Fine
55% Thread Drill Size5.25 mm
65% Thread Drill Size13/64"
75% Thread Drill Size5 mm
Coolant FedNon Coolant Through
Extended NeckYes
Material Grade - MachiningGrade WP49EG
Measurement SystemMetric
Number Of Flutes3
Overall Length80 mm
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P
Shank Dia.4.5 mm
Shank Length50 mm
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size3.4 mm
StandardsANSI
Tap ChamferPlug
Tap FinishBlack Oxide
Tap MaterialHSS E
Tap Thread SizeM6 x 1
Thread DirectionRight Hand
Thread Length12 mm
Thread Limit6H
Thread Limit / Class Of Fit6H
Thread Pitch1 mm
Thread SizeM6 x 1

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)8
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread Size75% Thread Drill SizeThread LengthOverall LengthThread LimitNumber Of FlutesThread StandardTap MaterialPrice
WIDIA VTSPO5382 Spiral Point Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length | CV3EKT 5631558-#25-----High Speed Steel€25.44
WIDIA VTSPO5035 Spiral Point Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, Hss-E | CV3EKU 5365796-#25----Coarse-€16.89
WIDIA VTSPO5032 Spiral Point Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, Hss-E | CV3EKV 5365786#10-24#251/2"2.344"H52CoarseHigh Speed Steel E€23.75
WIDIA VTSPO5035 Spiral Point Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, Hss-E | CV3EKX 5365796-#25----Coarse-€24.23
WIDIA VTSPO5030 -REPLACE EDP#82609B Spiral Point Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, Hss-E | CV3EKY VTSPO5030 -REPLACE EDP#82609B#10-24#251/2"2.344"H32CoarseHigh Speed Steel E€18.02
WIDIA VTSPO5034 -REPLACE EDP#82669 Spiral Point Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, Hss-E | CV3EKZ VTSPO5034 -REPLACE EDP#82669#10-24#251/2"2.344"H72CoarseHigh Speed Steel E€19.41
WIDIA 5365778 Spiral Point Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length, Hss-E | CV3ELA 5365778#10-24#251/2"2.344"H32CoarseHigh Speed Steel E€22.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5368544 VTSPO6528 Spiral Point Tap, M6X1 Thread Size, 12 mm Thread Length, 80 mm Length, Hss-E
€33.33 /unit