Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA VDS201A03264 Screw Machine Drill Bit, #30 Drill Bit Size, 62 mm Overall Length | CV2XQP

WIDIA VDS201A03264 Screw Machine Drill Bit, #30 Size, 62 mm Overall Length

Item: CV2XQP Model: VDS201A03264Cross Ref: 431H75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
ApplicationMetalworking
Coolant FedCoolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.1285
Depth X Dia. Ratio3xd
Drill Bit Dimension TypeWire
Drill Bit Point Angle140°
Drill Bit Point TypeConical Point
Drill Bit Size#30
Drill Diameter ToleranceH7
Drill Length ClassScrew Machine Length
Drill Point Length0.53 mm
FinishAluminum Titanium Nitride
Flute Length20 mm
Flute TypeHelical
GradeGrade WU25PD
MaterialCarbide , Solid Carbide
Number Of Coolant Holes2
Number Of Flutes2
Overall Length62 mm
Primary Material ApplicationAluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeK, M, N, P, S
Shank Dia.6 mm
Shank Length36 mm
Shank TypeStraight
Sheeter DrillNo
Sizes Included#30
Spiral DirectionRight Hand
Depth:dia. Ratio3xD
Finish - MachiningTiAlN
Material - MachiningCarbide
Material Grade - MachiningGrade WU25PD
Measurement SystemWire
Shank Diameter6 mm
Shank Type - MachiningStraight
StandardsDIN 6535 / DIN 6537

Shipping Info:

Ship weight (kg) 0.0176
Ship height (cm)2.54
Ship length (cm)6.2
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeShank Dia.Decimal EquivalentOverall LengthMax. Drilling DepthPrice
WIDIA VDS401A10100 Carbide Drill, 10.10 mm Drill Bit Size, 102 mm Overall Length | CV2CVG VDS401A1010010.1 mm12 mm0.3976102 mm-€152.04
WIDIA VDS201A10100 Carbide Drill, 10.10 mm Drill Bit Size, 102 mm Overall Length, Carbide | CV2CVH VDS201A1010010.1 mm12 mm0.3976102 mm-€103.70
WIDIA VDS201A10300 Carbide Drill, 10.30 mm Drill Bit Size, 102 mm Overall Length | CV2CVJ VDS201A1030010.3 mm12 mm0.4055102 mm-€101.21
WIDIA TDS411A10300 Carbide Drill, 10.30 mm Drill Bit Size, 102 mm Overall Length | CV2CVK 415660510.3 mm12 mm0.4055102 mm-€213.62
WIDIA VDS401A10300 Carbide Drill, 10.30 mm Drill Bit Size, 102 mm Overall Length, Carbide | CV2CVL VDS401A1030010.3 mm12 mm0.4055102 mm-€160.83
WIDIA VDS201A10400 Carbide Drill, 10.40 mm Drill Bit Size, 102 mm Overall Length | CV2CVM VDS201A1040010.4 mm12 mm0.4094102 mm-€100.36
WIDIA VDS401A10600 Carbide Drill, 10.60 mm Drill Bit Size, 102 mm Overall Length | CV2CVN VDS401A1060010.6 mm12 mm0.4173102 mm-€155.64

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA VDS201A03264 Screw Machine Drill Bit, #30 Size, 62 mm Overall Length
€62.31 /unit