Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA TDS411A10300 Carbide Drill, 10.30 mm Drill Bit Size, 102 mm Overall Length | CV2CVK

WIDIA 4156605 TDS411A10300 Carbide Drill, 10.30 mm Drill Bit Size, 102 mm Overall Length

Item: CV2CVK Model: 4156605Cross Ref: 431L41 / TDS411A10300
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Drill
ApplicationMetalworking
Coolant FedCoolant Through
Coolant ThroughYes
Cutting DirectionRight Hand
Decimal Equivalent0.4055
Depth X Dia. Ratio3xd
Drill Bit Dimension TypeMetric
Drill Bit Point Angle140°
Drill Bit Size10.3 mm
FinishAluminum Chromium Nitride
Flute Length55 mm
Flute TypeHelical
MaterialCarbide , Solid Carbide
Number Of Flutes2
Overall Length102 mm
Shank Dia.12 mm
Shank TypeStraight
System Of MeasurementMetric
Finish - MachiningAlCrN
Material - MachiningCarbide
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsDIN 6535 / DIN 6537

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)10.21
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelDrill Bit SizeShank Dia.Decimal EquivalentOverall LengthMax. Drilling DepthPrice
WIDIA VDS401A10100 Carbide Drill, 10.10 mm Drill Bit Size, 102 mm Overall Length | CV2CVG VDS401A1010010.1 mm12 mm0.3976102 mm-€152.04
WIDIA VDS201A10100 Carbide Drill, 10.10 mm Drill Bit Size, 102 mm Overall Length, Carbide | CV2CVH VDS201A1010010.1 mm12 mm0.3976102 mm-€103.70
WIDIA VDS201A10300 Carbide Drill, 10.30 mm Drill Bit Size, 102 mm Overall Length | CV2CVJ VDS201A1030010.3 mm12 mm0.4055102 mm-€101.21
WIDIA VDS401A10300 Carbide Drill, 10.30 mm Drill Bit Size, 102 mm Overall Length, Carbide | CV2CVL VDS401A1030010.3 mm12 mm0.4055102 mm-€160.83
WIDIA VDS201A10400 Carbide Drill, 10.40 mm Drill Bit Size, 102 mm Overall Length | CV2CVM VDS201A1040010.4 mm12 mm0.4094102 mm-€100.36
WIDIA VDS401A10600 Carbide Drill, 10.60 mm Drill Bit Size, 102 mm Overall Length | CV2CVN VDS401A1060010.6 mm12 mm0.4173102 mm-€155.64
WIDIA VDS201A10600 Carbide Drill, 10.60 mm Drill Bit Size, 102 mm Overall Length, Carbide | CV2CVP VDS201A1060010.6 mm12 mm0.4173102 mm-€100.36

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 4156605 TDS411A10300 Carbide Drill, 10.30 mm Drill Bit Size, 102 mm Overall Length
€211.30 /unit