Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA TF4VP019017 Ball End Mill, 4 Flutes, 3/4 Inch Milling Dia, 1 Inch Length Of Cut, 6 Inch Overall Length | CV2BXG

WIDIA 2837073 TF4VP019017 Ball End Mill, 4 Flutes, 3/4 Inch Milling Dia, 1 Inch Length Of Cut, 6 Inch Overall Length

Item: CV2BXG Model: 2837073Cross Ref: 48JE18 / TF4VP019017
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€453.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityYes
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1"
Cutting TypeCenter Cutting
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill StyleBall Nose
End TypeSingle End
FinishTitanium Aluminum Nitride Coat
Hardened CompatibilityYes
Helix Angle38°
MaterialCarbide
Milling Dia.3/4"
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length6"
Primary Material ApplicationCast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeH, K, M, P, S
Shank Dia.3/4"
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.1786
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginIL

Product Variants

ProductModelMilling Dia.Shank Dia.End TypeHelix AngleOverall LengthNumber Of FlutesList NumberGradePrice
WIDIA 47N010004LT Ball End Mill, 10 mm Milling Dia, 14 mm Length Of Cut, 72 mm Overall Length | CV2BPG 260559210 mm10 mmSingle End38°72 mm-47N0-€128.48
WIDIA 400110004T Ball End Mill, 10 mm Milling Dia, 22 mm Length Of Cut, 100 mm Overall Length | CV2BPM 555916410 mm10 mmSingle End30°100 mm---€198.54
WIDIA 400110004JJ Ball End Mill, 10 mm Milling Dia, 22 mm Length Of Cut, 100 mm Overall Length, Individual | CV2BPN 165511510 mm10 mmSingle End30°100 mm-4001 JJ-€152.25
WIDIA 400112005JJ Ball End Mill, 12 mm Milling Dia, 25 mm Length Of Cut, 125 mm Overall Length | CV2BQL 165512612 mm12 mmSingle End30°125 mm-4001 JJ-€199.98
WIDIA 400112005T Ball End Mill, 12 mm Milling Dia, 25 mm Length Of Cut, 125 mm Overall Length, Individual | CV2BQM 555916512 mm12 mmSingle End30°125 mm---€250.90
WIDIA 400116006T Ball End Mill, 16 mm Milling Dia, 32 mm Length Of Cut, 150 mm Overall Length | CV2BRU 555916716 mm16 mmSingle End30°150 mm---€394.00
WIDIA 400116006JJ Ball End Mill, 16 mm Milling Dia, 32 mm Length Of Cut, 150 mm Overall Length, Individual | CV2BRV 165514816 mm16 mmSingle End30°150 mm-4001 JJ-€299.09

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2837073 TF4VP019017 Ball End Mill, 4 Flutes, 3/4 Inch Milling Dia, 1 Inch Length Of Cut, 6 Inch Overall Length
€453.34 /unit