Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA TDM0930UPM Replaceable Drill Tip, 9.3000 mm Insert Size | CV2XMB

WIDIA 3849046 TDM0930UPM Replaceable Drill Tip, 9.3000 mm Insert Size

Item: CV2XMB Model: 3849046Cross Ref: 273YF2 / TDM0930UPM
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTIP
Chip-breakerNo
CoatingTiAlN
FinishTiAlN
GradeGrade WU25PD
Insert Size9.3 mm
System Of MeasurementMetric
Finish - MachiningTiAlN
Measurement SystemMetric

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert SizeGradeChip-breakerInsert StyleFinishPrimary Material ApplicationCoatingSecondary Material ApplicationPrice
WIDIA TDM1800UPM Coolant Fed Replaceable Drill Tip, 18.0000 mm Insert Size, Tdm1 Modular Drill Insert | CV2JCC 384919918 mm--TDM1 MODULAR DRILLTiAlNCast Iron, SteelTiAlNStainless Steel€123.44
WIDIA TDM2450UPM Coolant Fed Replaceable Drill Tip, 24.5000 mm Insert Size, Tdm1 Modular Drill Insert | CV2JCD 400323124.5 mmGrade WU25PD-TDM1 MODULAR DRILLTiAlNCast Iron, SteelTiAlNStainless Steel€177.91
WIDIA VXGX10030234 Drilling Insert, 0.1120 Inch Insert Size | CV2JCN 59837060.112"-Yes-----€26.87
WIDIA TDM1000UPM Replaceable Drill Tip, 10.0000 mm Insert Size | CV2XBA 384905110 mmGrade WU25PDNo-TiAlN-TiAlN-€85.25
WIDIA TDM03946UP Replaceable Drill Tip, 10.0200 mm Insert Size | CV2XBB 385097610.02 mmGrade WU25PDNo-TiAlN-TiAlN-€89.87
WIDIA TDM03970UP Replaceable Drill Tip, 10.0800 mm Insert Size | CV2XBC 385097710.08 mmGrade WU25PDNo-TiAlN-TiAlN-€88.97
WIDIA TDM1010UPM Replaceable Drill Tip, 10.1000 mm Insert Size | CV2XBD 384905210.1 mmGrade WU25PDNo-TiAlN-TiAlN-€90.39

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 3849046 TDM0930UPM Replaceable Drill Tip, 9.3000 mm Insert Size
€89.29 /unit