Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA TDM1800UPM Coolant Fed Replaceable Drill Tip, 18.0000 mm Insert Size, Tdm1 Modular Drill Insert | CV2JCC

WIDIA 3849199 TDM1800UPM Coolant Fed Replaceable Drill Tip, 18.0000 mm Insert Size, Tdm1 Modular Drill Insert

Item: CV2JCC Model: 3849199Cross Ref: 273YN6 / TDM1800UPM
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTIP
CoatingTiAlN
FinishTiAlN
Insert Size18 mm
Insert StyleTDM1 MODULAR DRILL
Primary Material ApplicationCast Iron, Steel
Secondary Material ApplicationStainless Steel
System Of MeasurementMetric
Finish - MachiningTiAlN
GradeGrade WU25PD
Measurement SystemMetric
Primary Material Application Iso CodeK, P
Secondary Material Application Iso CodeS

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert SizeGradeChip-breakerInsert StyleFinishPrimary Material ApplicationCoatingSecondary Material ApplicationPrice
WIDIA TDM2450UPM Coolant Fed Replaceable Drill Tip, 24.5000 mm Insert Size, Tdm1 Modular Drill Insert | CV2JCD 400323124.5 mmGrade WU25PD-TDM1 MODULAR DRILLTiAlNCast Iron, SteelTiAlNStainless Steel€177.91
WIDIA VXGX10030234 Drilling Insert, 0.1120 Inch Insert Size | CV2JCN 59837060.112"-Yes-----€26.87
WIDIA TDM1000UPM Replaceable Drill Tip, 10.0000 mm Insert Size | CV2XBA 384905110 mmGrade WU25PDNo-TiAlN-TiAlN-€85.25
WIDIA TDM03946UP Replaceable Drill Tip, 10.0200 mm Insert Size | CV2XBB 385097610.02 mmGrade WU25PDNo-TiAlN-TiAlN-€89.87
WIDIA TDM03970UP Replaceable Drill Tip, 10.0800 mm Insert Size | CV2XBC 385097710.08 mmGrade WU25PDNo-TiAlN-TiAlN-€88.97
WIDIA TDM1010UPM Replaceable Drill Tip, 10.1000 mm Insert Size | CV2XBD 384905210.1 mmGrade WU25PDNo-TiAlN-TiAlN-€90.39
WIDIA TDM1020UPM Replaceable Drill Tip, 10.2000 mm Insert Size | CV2XBE 384905310.2 mmGrade WU25PDNo-TiAlN-TiAlN-€89.87

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 3849199 TDM1800UPM Coolant Fed Replaceable Drill Tip, 18.0000 mm Insert Size, Tdm1 Modular Drill Insert
€129.92 /unit