Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA M40545 Carbide Bur Aluminium Cut Round Nose 3/8 | AE9LFA 6KJJ1

WIDIA 2730037 M40545 Carbide Bur Aluminium Cut Round Nose 3/8

Item: AE9LFA Model: 2730037Cross Ref: 6KJJ1 / M40545
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur Aluminum Cut
Cutter Dia.3/8"
Cutting Edge TypeSingle Cut
Cutting Length3/4"
Max. Rpm66000 RPM
Overall Length2 1/2"
Shank MaterialSteel
Shank Size1/4"
ShapeRound Nose Tree
Trade NumberSF-3
Cut TypeAluminum
End TypeRadius
Head Diameter3/8"
Head Length3/4"
Head ShapeTree
Shank Diameter1/4"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)6.35
Ship width (cm)2.54
HS code8207901500
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizePrice
WIDIA M40546 Carbide Bur Aluminium Cut Round Nose 1/2 | AE9LFB 6KJJ2 2730032SF-550000 RPM1"1/4"€63.25

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2730037 M40545 Carbide Bur Aluminium Cut Round Nose 3/8
€43.86 /unit