Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA GT225017 Thread Forming Tap, M4X0.7 Thread Size, 7 mm Thread Length, 63 mm Length, Right Hand | CR3RPH

WIDIA GT225017 Thread Forming Tap, M4X0.7 Thread Size, 7 mm Thread Length, 63 mm Length, Right Hand

Item: CR3RPH Model: GT225017Cross Ref: 53MU26
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
55% Thread Drill Size#26
65% Thread Drill Size3.7 mm
75% Thread Drill Size3.65 mm
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesBlind And Through Holes, Flood Coolant, Form C Semi-Bottoming Entry Taper, High-Performance Forming Taps
Fits ClassClass 6HX
GradeGrade WP31MG
Number Of Flutes3
Overall Length63 mm
Powdered Metal Base MaterialCobalt
Primary Material ApplicationSteel
Shank Dia.4.5 mm
Shank Length42 mm
Spiral DirectionNeutral
Square Size3.4 mm
System Of MeasurementMetric
Tap Length StandardDIN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length7 mm
Thread Limit6HX
Thread Pitch0.7 mm
Thread StandardMetric
Class Of FitClass 6HX
Material Grade - MachiningGrade WP31MG
Measurement SystemMetric
Primary Material Application Iso CodeP
StandardsDIN 2174
Tap StyleThread Forming
Thread Limit / Class Of Fit6HX, 6HX
Thread SizeM4 x 0.7

Shipping Info:

Ship weight (kg) 0.0058
Ship height (cm)2.54
Ship length (cm)6.3
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread LengthOverall Length75% Thread Drill SizeThread LimitNumber Of FlutesShank Dia.Tap MaterialShank LengthPrice
WIDIA GT265054 Thread Forming Tap, M10X1.25 Thread Size, 16 mm Thread Length, 100 mm Length, Bottom | CR3RNP GT26505416 mm100 mmUD969.68 mmHigh Speed Steel E54.5 mm€93.16
WIDIA GT245045 Thread Forming Tap, M10X1.25 Thread Size, 16 mm Thread Length, 100 mm Length, Wu32Mg | CR3RNQ GT24504516 mm100 mmUD959.68 mmHigh Speed Steel E54.5 mm€104.25
WIDIA GT245046 Thread Forming Tap, M10X1.5 Thread Size, 16 mm Thread Length, 100 mm Length | CR3RNR GT24504616 mm100 mm9.2 mmD1059.68 mmHigh Speed Steel E54.5 mm€104.25
WIDIA GT235015 Thread Forming Tap, M10X1.5 Thread Size, 16 mm Thread Length, 100 mm Length, Wp31Mg | CR3RNT GT23501516 mm100 mm9.2 mm6HX310 mmHigh Speed Steel61 mm€229.97
WIDIA GT225021 Thread Forming Tap, M10X1.5 Thread Size, 16 mm Thread Length, 100 mm Length, Wp31Mg | CR3RNU GT22502116 mm100 mm9.2 mm6HX310 mmHigh Speed Steel61 mm€179.99
WIDIA GT255034 Thread Forming Tap, M10X1.5 Thread Size, 16 mm Thread Length, 100 mm Length, Wu32Mg | CR3RNV GT25503416 mm100 mm9.2 mmD1059.68 mmHigh Speed Steel E54.5 mm€114.99
WIDIA GT225027 Thread Forming Tap, M12X1.25 Thread Size, 15 mm Thread Length, 100 mm Length | CR3RNX GT22502715 mm100 mm11.36 mm6HX39 mmHigh Speed Steel E85 mm€214.50

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA GT225017 Thread Forming Tap, M4X0.7 Thread Size, 7 mm Thread Length, 63 mm Length, Right Hand
€93.03 /unit