Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 5365962 Spiral Point Tap 5/16-24unf Black Oxide | AA3VHT 11W555

WIDIA 5365962 VTSPO5061 Spiral Point Tap 5/16-24unf Black Oxide

Item: AA3VHT Model: 5365962Cross Ref: 11W555 / VTSPO5061
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishBlack Oxide
List Number8301
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length2.719"
Pitch Diameter LimitsH5
Pitch Type24
Shank Dia.0.318"
Tap TypePlug
Thread DirectionRight Hand
Thread Length43/64"
Thread TypeFine
55% Thread Drill Size9/32"
65% Thread Drill SizeJ
75% Thread Drill SizeI
Class Of FitClass H3
Coolant FedNon Coolant Through
Extended NeckYes
Material Grade - MachiningGrade WP49EG
Measurement SystemFractional Inch
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P
Shank Length1 7/32"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.2360"
StandardsANSI
Tap ChamferPlug
Tap FinishBlack Oxide
Tap MaterialHSS E
Tap Thread Size5/16"-24
Thread LimitH5
Thread Limit / Class Of FitH5, H3
Thread Size5/16"-24
Thread StandardUNF
Threads Per Inch24

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)6.91
Ship width (cm)2.54
HS code8207403000
Country of OriginUS

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypePitch Diameter LimitsSizeThread DirectionPrice
WIDIA 5367075 Spiral Point Tap 7/8-14unf Black Oxide | AA3VGZ 11W536 53670751 11/32"34.688"0.697"FineH4-Right Hand€159.14
WIDIA 5367068 Spiral Point Tap 7/8-9unc Black Oxide | AA3VHA 11W537 53670681 11/32"34.688"0.697"CoarseH4-Right Hand€164.19
WIDIA 5365803 Spiral Point Tap #12-28unf Black Oxide | AA3VHB 11W538 536580337/64"32 3/8"0.22"FineH3#12Right Hand€20.71
WIDIA 5365800 Spiral Point Tap #12-24unc Black Oxide | AA3VHC 11W539 536580037/64"32 3/8"0.22"CoarseH3#12Right Hand€20.66
WIDIA 5365769 Spiral Point Tap #8-36unf Black Oxide | AA3VHD 11W540 536576929/64"32 1/8"0.168"FineH2#8Right Hand€18.66
WIDIA 5365706 Spiral Point Tap #6-40unf Black Oxide | AA3VHE 11W541 536570613/32"32"0.141"FineH2#6Right Hand€18.92
WIDIA 5357275 Spiral Point Tap #4-48unf Black Oxide | AA3VHF 11W542 535727511/32"21 7/8"0.141"FineH2#4Right Hand€18.93

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5365962 VTSPO5061 Spiral Point Tap 5/16-24unf Black Oxide
€30.41 /unit