Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 5365800 Spiral Point Tap #12-24unc Black Oxide | AA3VHC 11W539

WIDIA 5365800 VTSPO5043 Spiral Point Tap #12-24unc Black Oxide

Item: AA3VHC Model: 5365800Cross Ref: 11W539 / VTSPO5043
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishBlack Oxide
List Number8301
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length2 3/8"
Pitch Diameter LimitsH3
Pitch Type24
Shank Dia.0.22"
Size#12
Tap TypePlug
Thread DirectionRight Hand
Thread Length37/64"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)6.02
Ship width (cm)2.54
HS code8207403000
Country of OriginUS

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypePitch Diameter LimitsSizeThread DirectionPrice
WIDIA 5367075 Spiral Point Tap 7/8-14unf Black Oxide | AA3VGZ 11W536 53670751 11/32"34.688"0.697"FineH4-Right Hand€159.14
WIDIA 5367068 Spiral Point Tap 7/8-9unc Black Oxide | AA3VHA 11W537 53670681 11/32"34.688"0.697"CoarseH4-Right Hand€164.19
WIDIA 5365803 Spiral Point Tap #12-28unf Black Oxide | AA3VHB 11W538 536580337/64"32 3/8"0.22"FineH3#12Right Hand€20.71
WIDIA 5365769 Spiral Point Tap #8-36unf Black Oxide | AA3VHD 11W540 536576929/64"32 1/8"0.168"FineH2#8Right Hand€18.66
WIDIA 5365706 Spiral Point Tap #6-40unf Black Oxide | AA3VHE 11W541 536570613/32"32"0.141"FineH2#6Right Hand€18.92
WIDIA 5357275 Spiral Point Tap #4-48unf Black Oxide | AA3VHF 11W542 535727511/32"21 7/8"0.141"FineH2#4Right Hand€18.93
WIDIA 5367007 Spiral Point Tap 5/8-18unf Black Oxide | AA3VHG 11W545 53670071 5/64"33.812"12/25"FineH5-Right Hand€69.59

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5365800 VTSPO5043 Spiral Point Tap #12-24unc Black Oxide
€25.29 /unit