Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 40241200T075 Corner Chamfer End Mill, 12 mm Milling Dia, 75 mm Length Of Cut, 0.30 mm Chamfer Wd | CV2DQN

WIDIA 5826118 40241200T075 Corner Chamfer End Mill, 12 mm Milling Dia, 75 mm Length Of Cut, 0.30 mm Chamfer Wd

Item: CV2DQN Model: 5826118Cross Ref: 48JY15 / 40241200T075
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Chamfer End Mill
Drilling Tool ConfigurationIndividual
Chamfer Width0.3 mm
Cutting DirectionRight Hand
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleCorner Chamfer
Helix Angle30°
Length Of Cut75 mm
List Number4004/4014/4024
Material - MachiningCarbide
Measurement SystemMetric
Milling Dia.12 mm
Overall Length150 mm
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationCast Iron, Stainless Steel, Steel
Secondary Material Application Iso CodeK, M, S
Shank Dia.12 mm
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.2102
Ship height (cm)2.54
Ship length (cm)15.01
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelMilling Dia.Shank Dia.Helix AngleOverall LengthList NumberNumber Of FlutesCutting LengthChamfer WidthPrice
WIDIA I4C0500T100R Corner Chamfer End Mill, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, 3 Inch Overall Length | CV2DKF I4C0500T100R1/2"1/2"30°3"I4C-1"0.02"€59.32
WIDIA I4C0500T062S Corner Chamfer End Mill, 1/2 Inch Milling Dia, 2 1/2 Inch Overall Length | CV2DKK I4C0500T062S1/2"1/2"30°2 1/2"--5/8"0.02"€45.23
WIDIA I4C0500T200L Corner Chamfer End Mill, 1/2 Inch Milling Dia, 2 Inch Length Of Cut, 4 Inch Overall Length | CV2DKP I4C0500T200L1/2"1/2"30°4"I4C-2"0.02"€81.98
WIDIA I4C0250T075R Corner Chamfer End Mill, 1/4 Inch Milling Dia, 2 1/2 Inch Overall Length | CV2DLD I4C0250T075R1/4"1/4"30°2 1/2"I4C-3/4"0.016"€20.96
WIDIA I4C0250T112L Corner Chamfer End Mill, 1/4 Inch Milling Dia, 3 Inch Overall Length | CV2DLL I4C0250T112L1/4"1/4"30°3"I4C-1 1/8"0.016"€25.52
WIDIA I4C0125T100X Corner Chamfer End Mill, 1/8 Inch Milling Dia, 1 Inch Length Of Cut, 3 Inch Overall Length | CV2DLR I4C0125T100X1/8"1/8"30°3"I4C-1"0.01"€19.83
WIDIA D0021000T011 Corner Chamfer End Mill, 10 mm Milling Dia, 11 mm Length Of Cut, 66 mm Overall Length | CV2DLU D0021000T011--------€39.02

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5826118 40241200T075 Corner Chamfer End Mill, 12 mm Milling Dia, 75 mm Length Of Cut, 0.30 mm Chamfer Wd
€76.21 /unit