Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 19410 Hand Tap 5/8-11unc Black Oxide | AA4CEL 12F015

WIDIA 2746564 19410 Hand Tap 5/8-11unc Black Oxide

Item: AA4CEL Model: 2746564Cross Ref: 12F015 / 19410
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap
FinishBlack Oxide
List Number5303S
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length3.812"
Pitch Diameter LimitsH3
Pitch Type11
Shank Dia.12/25"
Tap TypePlug
Thread DirectionRight Hand
Thread Length1 13/16"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)9.68
Ship width (cm)2.54
HS code8207403000
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
WIDIA 19615 Hand Tap #10-32unf Black Oxide | AA4CDE 12E980 27464867/8"2 3/8"40.194"FineH3Plug#10€8.78
WIDIA 19605 Hand Tap #10-24unc Black Oxide | AA4CDF 12E981 27464887/8"2 3/8"40.194"CoarseH3Bottoming#10€9.44
WIDIA 19600 Hand Tap #10-24unc Black Oxide | AA4CDG 12E982 27464907/8"2 3/8"40.194"CoarseH3Plug#10€8.73
WIDIA 19585 Hand Tap #8-32unc Black Oxide | AA4CDH 12E983 27464923/4"2 1/8"40.168"CoarseH3Plug#8€9.24
WIDIA 19580 Hand Tap #6-32unc Black Oxide | AA4CDJ 12E984 274649411/16"2"30.141"CoarseH3Bottoming#6€8.88
WIDIA 19575 Hand Tap #6-32unc Black Oxide | AA4CDL 12E986 274650011/16"2"30.141"CoarseH3Plug#6€8.27
WIDIA 19460 Hand Tap 3/4-16unf Black Oxide | AA4CEF 12F010 27465532"4 1/4"40.59"FineH3Bottoming-€66.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2746564 19410 Hand Tap 5/8-11unc Black Oxide
€61.10 /unit