Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 19460 Hand Tap 3/4-16unf Black Oxide | AA4CEF 12F010

WIDIA 2746553 19460 Hand Tap 3/4-16unf Black Oxide

Item: AA4CEF Model: 2746553Cross Ref: 12F010 / 19460
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap
FinishBlack Oxide
List Number5303S
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length4 1/4"
Pitch Diameter LimitsH3
Pitch Type16
Shank Dia.0.59"
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length2"
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)10.8
Ship width (cm)2.54
HS code8207403000
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
WIDIA 19615 Hand Tap #10-32unf Black Oxide | AA4CDE 12E980 27464867/8"2 3/8"40.194"FineH3Plug#10€8.78
WIDIA 19605 Hand Tap #10-24unc Black Oxide | AA4CDF 12E981 27464887/8"2 3/8"40.194"CoarseH3Bottoming#10€9.44
WIDIA 19600 Hand Tap #10-24unc Black Oxide | AA4CDG 12E982 27464907/8"2 3/8"40.194"CoarseH3Plug#10€8.73
WIDIA 19585 Hand Tap #8-32unc Black Oxide | AA4CDH 12E983 27464923/4"2 1/8"40.168"CoarseH3Plug#8€9.24
WIDIA 19580 Hand Tap #6-32unc Black Oxide | AA4CDJ 12E984 274649411/16"2"30.141"CoarseH3Bottoming#6€8.88
WIDIA 19575 Hand Tap #6-32unc Black Oxide | AA4CDL 12E986 274650011/16"2"30.141"CoarseH3Plug#6€8.27
WIDIA 19455 Hand Tap 3/4-16unf Black Oxide | AA4CEG 12F011 27465562"4 1/4"40.59"FineH3Plug-€72.15

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2746553 19460 Hand Tap 3/4-16unf Black Oxide
€84.06 /unit