Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 19186 Hand Tap 5/16-18unc Ticn | AA4CFY 12F049

WIDIA 2746737 19186 Hand Tap 5/16-18unc Ticn

Item: AA4CFY Model: 2746737Cross Ref: 12F049 / 19186
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap
FinishTiCN Coated
List Number5303TC
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length2.719"
Pitch Diameter LimitsH3
Shank Dia.0.318"
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length1 1/8"
Thread TypeCoarse
55% Thread Drill SizeI
65% Thread Drill Size17/64"
75% Thread Drill SizeF
Coolant FedNon Coolant Through
Extended NeckNo
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application Iso CodeK, M, N
Shank Length1 9/16"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.2380"
StandardsDIN-ANSI
Tap ChamferBottoming
Tap Length Standardansi.png
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI 302
Tap StyleStraight Flute (Hand)
Thread Size5/16"-18
Thread StandardUNC
Threads Per Inch18

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)6.91
Ship width (cm)2.54
HS code8207403000
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
WIDIA 19227 Hand Tap M10 x 1.5 Ticn | AA4CEZ 12F027 27466771 1/4"2.938"40.381"CoarseD10PlugM10€27.53
WIDIA 19225 Hand Tap M8 x 1.25 Ticn | AA4CFA 12F028 27466811 1/8"2.719"40.318"CoarseD9PlugM8€20.73
WIDIA 19224 Hand Tap M6 x 1 Ticn | AA4CFB 12F029 27466831"2 1/2"40.255"CoarseD8PlugM6€17.73
WIDIA 19222 Hand Tap M5 x 0.8 Ticn | AA4CFC 12F030 27466877/8"2 3/8"40.194"CoarseD7PlugM5€17.99
WIDIA 19219 Hand Tap M4 x 0.7 Ticn | AA4CFE 12F032 27466933/4"2 1/8"40.168"CoarseD6PlugM4€17.97
WIDIA 19214 Hand Tap M10 x 1.5 Ticn | AA4CFF 12F033 27466991 1/4"2.938"40.381"CoarseD10BottomingM10€25.57
WIDIA 19212 Hand Tap M8 x 1.25 Ticn | AA4CFG 12F034 27467011 1/8"2.719"40.318"CoarseD9BottomingM8€20.70

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2746737 19186 Hand Tap 5/16-18unc Ticn
€21.54 /unit