Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 19225 Hand Tap M8 x 1.25 Ticn | AA4CFA 12F028

WIDIA 2746681 19225 Hand Tap M8 x 1.25 Ticn

Item: AA4CFA Model: 2746681Cross Ref: 12F028 / 19225
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap
FinishTiCN Coated
List Number5353TC
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length2.719"
Pitch Diameter LimitsD9
Pitch Type1.25 mm
Shank Dia.0.318"
SizeM8
Tap TypePlug
Thread DirectionRight Hand
Thread Length1 1/8"
Thread TypeCoarse
55% Thread Drill Size7.1 mm
65% Thread Drill SizeI
75% Thread Drill SizeH
Coolant FedNon Coolant Through
Measurement SystemMetric
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsDIN-ANSI
Tap ChamferPlug
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Thread Pitch1.25 mm
Thread SizeM8 x 1.25

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)6.91
Ship width (cm)2.54
HS code8207403000
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
WIDIA 19227 Hand Tap M10 x 1.5 Ticn | AA4CEZ 12F027 27466771 1/4"2.938"40.381"CoarseD10PlugM10€27.53
WIDIA 19224 Hand Tap M6 x 1 Ticn | AA4CFB 12F029 27466831"2 1/2"40.255"CoarseD8PlugM6€17.73
WIDIA 19222 Hand Tap M5 x 0.8 Ticn | AA4CFC 12F030 27466877/8"2 3/8"40.194"CoarseD7PlugM5€17.99
WIDIA 19219 Hand Tap M4 x 0.7 Ticn | AA4CFE 12F032 27466933/4"2 1/8"40.168"CoarseD6PlugM4€17.97
WIDIA 19214 Hand Tap M10 x 1.5 Ticn | AA4CFF 12F033 27466991 1/4"2.938"40.381"CoarseD10BottomingM10€25.57
WIDIA 19212 Hand Tap M8 x 1.25 Ticn | AA4CFG 12F034 27467011 1/8"2.719"40.318"CoarseD9BottomingM8€20.70
WIDIA 19206 Hand Tap M6 x 1 Ticn | AA4CFJ 12F036 27467071"2 1/2"40.255"CoarseD8BottomingM6€17.75

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2746681 19225 Hand Tap M8 x 1.25 Ticn
€24.27 /unit