Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 19137 Hand Tap 1/2-13unc Ticn | AA4CGU 12F088

WIDIA 2746814 19137 Hand Tap 1/2-13unc Ticn

Item: AA4CGU Model: 2746814Cross Ref: 12F088 / 19137
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap
FinishTiCN Coated
List Number5303TC
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length3 3/8"
Pitch Diameter LimitsH3
Pitch Type13
Shank Dia.0.367"
Tap TypePlug
Thread DirectionRight Hand
Thread Length1 21/32"
Thread TypeCoarse
55% Thread Drill Size11.3 mm
65% Thread Drill Size11 mm
75% Thread Drill Size27/64"
Coolant FedNon Coolant Through
Extended NeckNo
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application Iso CodeK, M, N
Shank Length1 23/32"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.2750"
StandardsDIN-ANSI
Tap ChamferPlug
Tap Length Standardansi.png
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI 302
Tap StyleStraight Flute (Hand)
Thread Size1/2"-13
Thread StandardUNC
Threads Per Inch13

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)8.59
Ship width (cm)2.54
HS code8207403000
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
WIDIA 19227 Hand Tap M10 x 1.5 Ticn | AA4CEZ 12F027 27466771 1/4"2.938"40.381"CoarseD10PlugM10€27.53
WIDIA 19225 Hand Tap M8 x 1.25 Ticn | AA4CFA 12F028 27466811 1/8"2.719"40.318"CoarseD9PlugM8€20.73
WIDIA 19224 Hand Tap M6 x 1 Ticn | AA4CFB 12F029 27466831"2 1/2"40.255"CoarseD8PlugM6€17.73
WIDIA 19222 Hand Tap M5 x 0.8 Ticn | AA4CFC 12F030 27466877/8"2 3/8"40.194"CoarseD7PlugM5€17.99
WIDIA 19219 Hand Tap M4 x 0.7 Ticn | AA4CFE 12F032 27466933/4"2 1/8"40.168"CoarseD6PlugM4€17.97
WIDIA 19214 Hand Tap M10 x 1.5 Ticn | AA4CFF 12F033 27466991 1/4"2.938"40.381"CoarseD10BottomingM10€25.57
WIDIA 19212 Hand Tap M8 x 1.25 Ticn | AA4CFG 12F034 27467011 1/8"2.719"40.318"CoarseD9BottomingM8€20.70

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2746814 19137 Hand Tap 1/2-13unc Ticn
€43.89 /unit