Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 14832 Hand Tap Set 3 Piece High Speed Steel M12-1.75 D6 Limit | AA9NAA 1E023

WIDIA 2749136 14832 Hand Tap Set 3 Piece High Speed Steel M12-1.75 D6 Limit

Item: AA9NAA Model: 2749136Cross Ref: 1E023 / 14832
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap Set
Dimension TypeMetric
FinishUncoated
Flutes4
List Number5353
MaterialHigh Speed Steel
Number Of Flutes4
Number Of Pieces3
Overall Length3 3/8"
Pitch1.75 mm
Pitch Dia. LimitsD6
Shank Dia.0.367"
SizeM12
Thread DirectionRight Hand
Thread Length1 21/32"
Thread TypeMetric
Measurement SystemDecimal Inch
StandardsUNIFIED AND AMERICAN NATIONAL THREADS, USCTI

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)8.59
Ship width (cm)2.54
HS code8207403000
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesFinishThread LengthPitch Dia. LimitsNumber Of FlutesFlutesPitchTap ChamferPrice
WIDIA 14800 Hand Tap Set 3 Piece High Speed Steel M8-1.25 D5 Limit | AA9MZP 1E007 27491533Uncoated1 1/8"D5441.25 mm-€46.12
WIDIA 14816 Hand Tap Set 3 Piece High Speed Steel M10-1.5 D6 Limit | AA9MZW 1E015 148163Uncoated1 1/4"D6441.5 mm-€56.41
WIDIA 14848 Hand Tap Set 3 Piece High Speed Steel M14-2.0 D7 Limit | AA9NAF 1E031 148483Bright1 23/32"D7442 mm-€154.53
WIDIA 14864 Hand Tap Set 3 Piece High Speed Steel M16-2.0 D7 Limit | AA9NAN 1E040 148643Bright1 13/16"D7442 mm-€186.55
WIDIA 14880 Hand Tap Set 3 Piece High Speed Steel M18-2.5 D7 Limit | AA9NAU 1E048 148803Bright1 13/16"D7442.5 mm-€264.36
WIDIA 14896 Hand Tap Set 3 Piece High Speed Steel M20-2.5 D7 Limit | AA9NAY 1E056 148963Bright2"D7442.5 mm-€342.31
WIDIA 14912 Hand Tap Set 3 Piece High Speed Steel M24-3 D8 Limit | AA9NBE 1E064 149123Bright2 7/32"D8443 mm-€538.52

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2749136 14832 Hand Tap Set 3 Piece High Speed Steel M12-1.75 D6 Limit
€102.34 /unit