Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WHITE-RODGERS 90-T60C3 Class 2 Transformer 24vac 60 Va 1 Ph | AF2NZN 6WU94

WHITE-RODGERS 90-T60C3 Class 2 Transformer 24vac 60 Va 1 Ph

Item: AF2NZN Model: 90-T60C3Cross Ref: 6WU94
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€88.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClass 2 Transformer
Depth3 1/4" , 3.3"
Enclosure FinishNo Finish
Enclosure RatingNot Rated
Enclosure TypeOpen
Frequency50/60 Hz
Height2.62" , 3 2/5"
MountingFoot
Phase1
Protection DeviceCircuit Breaker
Temp. Rise85°C
Va Rating - Transformer60 VA
Width4 2/5" , 4"

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)8.89
Ship length (cm)10.16
Ship width (cm)8.38
HS code8504314065
Country of OriginCN

Product Variants

ProductModelHeightMountingEnclosure FinishTemp. RiseEnclosure RatingVa RatingPrice
WHITE-RODGERS 90-T75C3 Class 2 Transformer 24vac 75 Va 1 Ph | AF2NZP 6WU95 90-T75C33 1/5"FootNo Finish85°CNot Rated75 VA€74.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 90-T60C3 Class 2 Transformer 24vac 60 Va 1 Ph
€88.07 /unit