Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WHITE-RODGERS 36H33-412 Gas Valve Slow Open 486000 Btuh | AD4YMQ 44R202

WHITE-RODGERS 36H33-412 Gas Valve Slow Open 486000 Btuh

Item: AD4YMQ Model: 36H33-412Cross Ref: 44R202
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€380.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Valve
Ambient Temp. Range-40°F to +175°F
Amps Ac0.41A
Btuh300000 btuH to 486000 btuH
Coil Voltage24V
Gas TypeLiquid Propane, Natural Gas
Ignition TypeHot Surface Ignition
Inlet Size1/2"
Outlet Size3/4"
TypeSlow Opening
Compatible Fuel TypeLiquid Propane, Natural Gas
Current0.41A
Electrical ConnectionsQuick Connect Terminal
Flow DirectionStraight Thru
Fuel Conversion Kit IncludedYes
Includes On/off SwitchYes
Inlet/outlet Connection GenderFemale
Inlet/outlet Connection Size3/4"
Inlet/outlet Connection TypeNPT
Installation OrientationVertical
Manufacturer Series36H
Max. Heating Capacity300000 btuH
Mechanical Thermostat IncludedNo
Number Of Stages1
Opening CharacteristicSlow Opening
Operating Temperature - Maximum175°F
Operating Temperature - Minimum-40°F
Overall Height5"
Overall Length3 1/4"
Pilot Generator Kit IncludedNo
Pilot TypeIntermittent Pilot, Hot Surface Ignition, Direct Spark Ignition
Pressure Regulator IncludedYes
Pressure Tap Connection Size1/8"
Pressure Tap Connection TypeNPT
Pressure Tap Inlet IncludedYes
Pressure Tap Outlet IncludedIncluded
Reducer Bushings(2) 3/4 x 1/2"
Sensing TypeFlame Sensor
Side Taps IncludedNo
Voltage24V AC

Shipping Info:

Ship weight (kg) 1.143
Ship height (cm)9.65
Ship length (cm)16.51
Ship width (cm)12.45
HS code8481809045
Country of OriginMX

Product Details:

    • Inlet Pressure Tap (Yes)
    • LP Conversion Kit (Yes)
    • Side Taps (Yes)

Product Variants

ProductModelInlet SizeOutlet SizeGas TypeAmbient Temp. RangeSide TapsCoil VoltageTypeAmps AcPrice
WHITE-RODGERS 36H32-304 Gas Valve Fast Opening 400000 Btuh | AA8ATF 16X612 36H32-3041/2"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.41A€277.87
WHITE-RODGERS 36C03-300 Gas Valve Fast Opening 230000 Btuh | AB3BAT 1RC51 36C03-3001/2"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.23A€204.75
WHITE-RODGERS 36H32-423 Gas Valve Fast Opening 400000 Btuh | AB4LPC 1YRN7 36H32-4233/4"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.41A€212.52
WHITE-RODGERS 36H64-463 Gas Valve Fast Opening 400000 Btuh | AB4LPD 1YRN8 36H64-4633/4"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.54A€313.77
WHITE-RODGERS 764-742 Gas Valve Gas Pilot Safety 142000 Btuh | AB9MTR 2E374 764-7421/2"1/2"-+32°F to +175°F-30 mVGas Pilot Safety-€171.26
WHITE-RODGERS 36C03U-433 Gas Valve Fast Opening 280000 Btuh | AB9MTY 2E401 36C03U-4333/4"3/4"Liquid Propane, Natural Gas-40°F to +175°FYes750 mVFast Opening0.23A€276.51
WHITE-RODGERS 36C03-433 Gas Valve Fast Opening 280000 Btuh | AB9MTZ 2E402 36C03-4333/4"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.23A€266.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 36H33-412 Gas Valve Slow Open 486000 Btuh
€380.94 /unit