Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 7317-4 Pipe Marker Acetylene Gas 3/4 To 2-3/8 In | AE3AGX 5AEE3

BRADY 7317-4 Pipe Marker Acetylene Gas 3/4 To 2-3/8 In

Item: AE3AGX Model: 7317-4Cross Ref: 5AEE3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorBrown
Height1 1/8"
Legend ColorWhite
Marker Attachment StyleSelf Adhesive
Markers Per Card4
MaterialVinyl
Material PropertiesPressure Sensitive
Width7"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Adhesive Pipe Marker FormatDie-Cut on Cards
Adhesive StylePermanent
Ansi/asme A13.1Yes
Average Outdoor Durability8 yrs. to 10 yrs.
Character Height3/4"
Chemical ResistantYes
FinishGlossy
Fits Pipe O.d.3/4" to 2 3/8"
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Minimum Application Temperature0°F
Nfpa 99, Cga C-9No
Number Of Pipe Markers4
Pipe Marker LegendAcetylene Gas
Pipe Marker MaterialVinyl
Pipe Marker Mounting StyleAdhesive Pipe Marker
Pipe Marker Package TypeCard
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length1 1/8"
Roll Width7"
StandardsANSI A13.1-2007
Thickness0.004"
Uv ResistantNo
Water ResistantNo
Weather ResistantYes
With Or Without ArrowsWithout

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)35.81
Ship width (cm)5.59
HS code3919905060
Country of OriginUS

Product Variants

ProductModelBackground ColorHeightMarkers Per CardMaterial PropertiesPrice
BRADY 7001-4 Pipe Marker Acetylene Gas Y 3/4 To 2-3/8 In | AE2ZLP 5ACD1 7001-4Yellow1 1/8"4Pressure Sensitive€2.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7317-4 Pipe Marker Acetylene Gas 3/4 To 2-3/8 In
€3.05 /unit