Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WHITE-RODGERS 36C03-433 Gas Valve Fast Opening 280000 Btuh | AB9MTZ 2E402

WHITE-RODGERS 36C03-433 Gas Valve Fast Opening 280000 Btuh

Item: AB9MTZ Model: 36C03-433Cross Ref: 2E402
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€309.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Valve
Ambient Temp. Range-40°F to +175°F
Amps Ac0.23A
Coil Voltage24V
Gas TypeLiquid Propane, Natural Gas
Ignition TypeStanding Pilot
Inlet Size3/4"
Outlet Size3/4"
Pressure Setting Range2.5 in. wc to 5 in. wc
TypeFast Opening
Compatible Fuel TypeLiquid Propane, Natural Gas
Current0.23A
Flow DirectionStraight Thru
Fuel Conversion Kit IncludedYes
Includes On/off SwitchYes
Inlet/outlet Connection GenderFemale
Inlet/outlet Connection Size3/4"
Inlet/outlet Connection TypeNPT
Installation OrientationVertical
Manufacturer Series36C
Max. Heating Capacity280000 btuH
Mechanical Thermostat IncludedNo
Number Of Stages1
Opening CharacteristicFast Opening
Operating Temperature - Maximum175°F
Operating Temperature - Minimum-40°F
Overall Depth2 7/8"
Overall Length3 15/16"
Pilot Generator Kit IncludedNo
Pilot Port Connection Size1/4"
Pilot Port Connection TypeCompression
Pilot TypeStanding Pilot
Pressure Regulator IncludedYes
Pressure Tap Connection Size1/8"
Pressure Tap Connection TypeNPT
Pressure Tap Inlet IncludedYes
Pressure Tap Outlet IncludedIncluded
Reducer Bushings(2) 3/4 x 1/2"
Sensing TypeFlame Sensor
Side Taps IncludedYes
Voltage24V AC

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)14.73
Ship length (cm)12.19
Ship width (cm)12.19
HS code8481809050
Country of OriginMX

Product Details:

    • Inlet Pressure Tap (Yes)
    • LP Conversion Kit (Yes)
    • Side Taps (Yes)

Product Variants

ProductModelInlet SizeOutlet SizeGas TypeAmbient Temp. RangeSide TapsCoil VoltageTypeAmps AcPrice
WHITE-RODGERS 36H32-304 Gas Valve Fast Opening 400000 Btuh | AA8ATF 16X612 36H32-3041/2"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.41A€277.87
WHITE-RODGERS 36C03-300 Gas Valve Fast Opening 230000 Btuh | AB3BAT 1RC51 36C03-3001/2"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.23A€204.75
WHITE-RODGERS 36H32-423 Gas Valve Fast Opening 400000 Btuh | AB4LPC 1YRN7 36H32-4233/4"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.41A€212.52
WHITE-RODGERS 36H64-463 Gas Valve Fast Opening 400000 Btuh | AB4LPD 1YRN8 36H64-4633/4"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.54A€313.77
WHITE-RODGERS 764-742 Gas Valve Gas Pilot Safety 142000 Btuh | AB9MTR 2E374 764-7421/2"1/2"-+32°F to +175°F-30 mVGas Pilot Safety-€171.26
WHITE-RODGERS 36C03U-433 Gas Valve Fast Opening 280000 Btuh | AB9MTY 2E401 36C03U-4333/4"3/4"Liquid Propane, Natural Gas-40°F to +175°FYes750 mVFast Opening0.23A€276.51
WHITE-RODGERS 36C03-333 Gas Valve Fast Opening 230000 Btuh | AB9MVH 2E725 36C03-3331/2"3/4"Liquid Propane, Natural Gas-40°F to +175°F-24VFast Opening0.23A€204.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 36C03-433 Gas Valve Fast Opening 280000 Btuh
€309.78 /unit