Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE-RODGERS 1F80-361 Digital Thermostat 1h 1c 5-1-1 Program | AC2XUG 2NY19

WHITE-RODGERS 1F80-361 Digital Thermostat 1h 1c 5-1-1 Program

Item: AC2XUG Model: 1F80-361Cross Ref: 2NY19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Voltage Thermostat
Batteries IncludedYes
Battery BackupYes
ColorWhite
Control Range+45°F to +90°F
Depth1 1/4"
Display TypeBacklit
Height3 3/4"
Key Pad LockoutNo
Remote Sensing CapabilityNo
Stages Heat1
Temp. Control Range+45°F to +90°F
Temp. Settings Per Day4.0
Temporary Program OverrideYes
Voltage24V AC
Width6"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)16
Ship length (cm)10.92
Ship width (cm)4.57
HS code9032100030
Country of OriginUS

Product Details:

    • 750mV Compatible (Yes)
    • Dual Transformer Compatible (Yes)
    • Humidification Control (No)
    • Low Battery Indicator (Yes)
    • Programmable Fan (No)
    • Stages Cool (1)

Product Variants

ProductModelDisplay TypeTerminal DesignationsDepthHeightControl RangeTemp. Control RangePower MethodMountingPrice
WHITE-RODGERS 1F79-111 Thermostat Low Voltage Non Prog 2h/1c | AA8ATC 16X609 1F79-111--1 1/8"3 3/4"+45°F to +90°F+45°F to +90°FHardwired-€62.00
WHITE-RODGERS 1E30N-910 Low V Thermostat H Only Hg Free Vertical | AC2HGR 2KFX9 1E30N-910-RH, W1 1/2"4 1/2"+50°F to +90°F+50°F to +90°FHardwiredVertical€49.78
WHITE-RODGERS 1E56N-444 Low V Thermostat 1h 1c Hg Free White | AC2HGT 2KFY1 1E56N-444Analog-1 5/8"4 1/2"+50°F to +90°F+50°F to +90°FHardwiredVertical€45.22
WHITE-RODGERS 1F56N-444 Low V Thermostat 1h 1c Horizontal White | AC2HGU 2KFY2 1F56N-444--1 5/8"3 1/4"+50°F to +90°F+50°F to +90°FHardwiredHorizontal€50.72
WHITE-RODGERS 1E50N-301 Low V Thermostat H Only Vertical White | AC2HGV 2KFY3 1E50N-301-RH, W1 5/8"4 1/2"+50°F to +90°F+50°F to +90°FHardwiredVertical€43.92
WHITE-RODGERS 1C20-101 Low V Thermostat Heat Only White | AD2CNN 3MU96 1C20-101AnalogR, W1 1/2"3 3/4"+50°F to +90°F-HardwiredVertical€18.85
WHITE-RODGERS 1C21-101 Low V Thermostat Cool Only White | AD2CNP 3MU97 1C21-101-R, Y1 1/2"3 3/4"+50°F to +90°F+50°F to +90°FHardwiredVertical€18.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 1F80-361 Digital Thermostat 1h 1c 5-1-1 Program
€119.18 /unit