Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE-RODGERS 1E56N-444 Low V Thermostat 1h 1c Hg Free White | AC2HGT 2KFY1

WHITE-RODGERS 1E56N-444 Low V Thermostat 1h 1c Hg Free White

Item: AC2HGT Model: 1E56N-444Cross Ref: 2KFY1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Voltage Thermostat
750mv CompatibleYes
Changeover TypeManual
ColorWhite
Contact TypeSnap Action
Control Range+50°F to +90°F
Control TypeSlide Switch
Dehumidification ControlNo
Depth1 5/8"
Differential TypeAdjustable
Digit SizeStandard
Display TypeAnalog
Dual Transformer CompatibleYes
Electrical Connection TypeHardwired
FeaturesMercury Free
For Use WithHeating, Cooling, Heat Pump Without Auxiliary Heat, Millivolt, 3-Wire Zone Valve
Heat Pump CompatibleHeat Pump With Auxiliary
Height4 1/2"
Housing ColorWhite
Humidification ControlNo
Includes Positive OffYes
Maximum Operating Humidity90%
Mercury FreeYes
Millivolt CompatibleYes
MountingVertical
Mounting DirectionVertical
Mounting PositionVertical
Mounting TypeVertical
Number Of Heating Stages (conventional System)1
Overall Depth1 5/8"
Overall Height4 1/2"
Overall Width3 1/4"
Power MethodHardwired
ShapeRectangle
Stages Cool1
System SettingsCool-Heat-Off
Temp. Control Range+50°F to +90°F
Temperature ReadoutYes
Temperature ScaleFahrenheit
TypeLow Voltage
Voltage24V AC
Width3 1/4"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)13.97
Ship length (cm)9.4
Ship width (cm)6.86
HS code9032100030
Country of OriginUS

Product Details:

    • 750mV Compatible (Yes)
    • Dual Transformer Compatible (Yes)

Product Variants

ProductModelDisplay TypeTerminal DesignationsDepthHeightControl RangeTemp. Control RangePower MethodMountingPrice
WHITE-RODGERS 1F79-111 Thermostat Low Voltage Non Prog 2h/1c | AA8ATC 16X609 1F79-111--1 1/8"3 3/4"+45°F to +90°F+45°F to +90°FHardwired-€62.00
WHITE-RODGERS 1E30N-910 Low V Thermostat H Only Hg Free Vertical | AC2HGR 2KFX9 1E30N-910-RH, W1 1/2"4 1/2"+50°F to +90°F+50°F to +90°FHardwiredVertical€49.78
WHITE-RODGERS 1F56N-444 Low V Thermostat 1h 1c Horizontal White | AC2HGU 2KFY2 1F56N-444--1 5/8"3 1/4"+50°F to +90°F+50°F to +90°FHardwiredHorizontal€50.72
WHITE-RODGERS 1E50N-301 Low V Thermostat H Only Vertical White | AC2HGV 2KFY3 1E50N-301-RH, W1 5/8"4 1/2"+50°F to +90°F+50°F to +90°FHardwiredVertical€43.92
WHITE-RODGERS 1F80-361 Digital Thermostat 1h 1c 5-1-1 Program | AC2XUG 2NY19 1F80-361Backlit-1 1/4"3 3/4"+45°F to +90°F+45°F to +90°F--€114.63
WHITE-RODGERS 1C20-101 Low V Thermostat Heat Only White | AD2CNN 3MU96 1C20-101AnalogR, W1 1/2"3 3/4"+50°F to +90°F-HardwiredVertical€18.85
WHITE-RODGERS 1C21-101 Low V Thermostat Cool Only White | AD2CNP 3MU97 1C21-101-R, Y1 1/2"3 3/4"+50°F to +90°F+50°F to +90°FHardwiredVertical€18.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 1E56N-444 Low V Thermostat 1h 1c Hg Free White
€48.36 /unit