Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U48210.025.0125 Machine Screw Round 1/4-20 x 1-1/4 Length Pk50 | AG2HQH 31JU29

GRAINGER U48210.025.0125 Machine Screw, 1/4 In - 20 Thread Size, Brass, 1 1/4 In Lg., Std, Plain, 50 Pk

Item: AG2HQH Model: U48210.025.0125Cross Ref: 31JU29
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive Size0.064"
Drive TypeSlotted
FinishPlain
Head Dia.3/8"
Head Height0.175"
Head TypeRound Spacer
Length1 1/4"
MaterialBrass
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length1 1/4"
Thread Size1/4"-20
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DriveSlotted
Fastener Length1 1/4"
Head Width0.477"
Machine Screw TypeStandard Machine Screw
Minimum Head Height4/25"
Minimum Head Width0.442"
Screw Size1/4"
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.4167
Ship height (cm)4.57
Ship length (cm)17.78
Ship width (cm)7.62
HS code7415338050

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeTensile StrengthClassPkg. Qty.Price
APPROVED VENDOR U48210.008.0025 Machine Screw Round 2-56 x 1/4 L - Pack Of 100 | AB9MCM 2DY59 U48210.008.0025#2-560.069"Coarse0.162"1/4"-60000 psiClass 2A100€15.40
APPROVED VENDOR U48210.008.0037 Machine Screw Round 2-56 x 3/8 L - Pack Of 100 | AB9MCN 2DY60 U48210.008.0037#2-560.069"Coarse0.162"3/8"-60000 psiClass 2A100€11.45
APPROVED VENDOR U48210.008.0050 Machine Screw Round 2-56 x 1/2 L - Pack Of 100 | AB9MCP 2DY61 U48210.008.0050#2-560.069"Coarse0.162"1/2"-60000 psiClass 2A100€12.72
APPROVED VENDOR U48210.008.0075 Machine Screw Round 2-56 x 3/4 L - Pack Of 100 | AB9MCQ 2DY62 U48210.008.0075#2-560.069"Coarse0.162"3/4"-60000 psiClass 2A100€10.45
APPROVED VENDOR U48210.011.0025 Machine Screw Round 4-40 x 1/4 L - Pack Of 100 | AB9MCR 2DY63 U48210.011.0025#4-400.086"Coarse0.212"1/4"-60000 psiClass 2A100€7.53
APPROVED VENDOR U48210.011.0037 Machine Screw Round 4-40 x 3/8 L - Pack Of 100 | AB9MCT 2DY64 U48210.011.0037#4-400.086"Coarse0.212"3/8"-60000 psiClass 2A100€7.74
APPROVED VENDOR U48210.011.0050 Machine Screw Round 4-40 x 1/2 L - Pack Of 100 | AB9MCU 2DY65 U48210.011.0050#4-400.086"Coarse0.212"1/2"-60000 psiClass 2A100€8.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U48210.025.0125 Machine Screw, 1/4 In - 20 Thread Size, Brass, 1 1/4 In Lg., Std, Plain, 50 Pk
€58.55 /unit