Flat Shipping

Flat Shipping at €24.99 + VAT

WHEELER-REX 77 Plastic Pipe Shut Off Tool 3/8-2 Inch Capacity | AC7LNF 38L098

WHEELER-REX 77 Plastic Pipe Shut Off Tool 3/8-2 Inch Capacity

Item: AC7LNF Model: 77Cross Ref: 38L098
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€916.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Shut Off Tool
FunctionTemporary Shut Off For Water Or Gas In Polyethylene Or Polybutylene Plastic Pipe
Overall Length8 1/2"
FeaturesAdjustable Cams For A Variety Of Gas Line Sizes, Corrosion Resistant, Easily Used In Confined Spaces, Lightweight And Compact, Swing-Out Construction For Fast Set-Up
IncludesAdjustable STops, Carrying Case, Ratchet
Material ApplicationPolybutylene, Polyethylene
Maximum Pipe Size2"
Minimum Pipe Size3/8"
Tool Length8 1/2"

Shipping Info:

Ship weight (kg) 5.31
Ship height (cm)11.18
Ship length (cm)45.97
Ship width (cm)32.26
HS code8413200000
Country of OriginUS

Product Variants

ProductModelCapacityPrice
WHEELER-REX 85 Copper Pipe Shut Off Tool 3/4-1 Inch Capacity | AC7LNB 38L094 85-€706.66
WHEELER-REX 86 Copper Pipe Shut Off Tool 1/2-1 Inch Capacity | AC7LNC 38L095 861/2" to 1"€758.45
WHEELER-REX 70 Copper Pipe Shut Off Tool 1-1/4-2 Inch Capacity | AC7LND 38L096 70-€1,234.59
WHEELER-REX 75 Plastic Pipe Shut Off Tool 3/8-2 Inch Capacity | AC7LNE 38L097 75-€732.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEELER-REX 77 Plastic Pipe Shut Off Tool 3/8-2 Inch Capacity
€916.50 /unit