Flat Shipping

Flat Shipping at €24.99 + VAT

WHEELER-REX 1301 Replacement Belt Assembly For 1300 | AC7LJQ 38L007

WHEELER-REX 1301 Replacement Belt Assembly For 1300

Item: AC7LJQ Model: 1301Cross Ref: 38L007
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Belt Assembly
Overall Length45"
Compatible With Grainger Part Number38L086
Compatible With Manufacturer Model Number1300

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)9.65
Ship length (cm)56.39
Ship width (cm)15.49
HS code5910000000
Country of OriginUS

Product Variants

ProductModelOverall LengthPrice
WHEELER-REX 1351 Replacement Belt Assembly For 1350 | AC7LJR 38L008 135172"€152.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEELER-REX 1301 Replacement Belt Assembly For 1300
€119.69 /unit