Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON W242821-A Dropper Bottle, LDPE, 3ml Capacity, 1000Pk | CJ2AVX

WHEATON W242821-A Dropper Bottle, LDPE, 3ml Capacity, 1000Pk

Item: CJ2AVX Model: W242821-ACross Ref: 49WG91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,300.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDropper Bottle
AutoclavableNo
Basic MaterialPlastic
Body ColorNatural
Body Diameter14 mm
Body MaterialLDPE
Bottle Label SourceW242821-A-WHEATON
Bottle Label SourceNo Label
Bottle TypeDropper
Capacity - Ml3 ml
Capacity - Oz0.1 fl. oz.
ClarityTranslucent
Closure IncludedNo
Closure TypeScrew On
GraduatedNo
Mouth SizeWide
Overall Height39 mm
Screw Closure Size8 mm to 425 mm
ShapeRound
Special FeaturesUV Light Protection
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 1.26

Product Variants

ProductModelCapacityBasic MaterialBody MaterialShapeBody ColorClosureTypeScrew Closure SizePkg. Qty.Price
WHEATON W242831 Dropping Bottle 3mL PK100 | AG9ZEM 23MV43 W2428313 mLPlasticLDPERound-NoDropper-100€189.60
WHEATON W242831-A Dropper Bottle 3mL White Round PK1000 | AG9ZEN 23MV44 W242831-A3 mLPlasticLDPERoundWhiteNoDropper-1€1,332.62
WHEATON W242832 Dropping Bottle 6mL PK100 | AG9ZEP 23MV46 W2428326 mLPlasticLDPERound-NoDropper-100€186.53
WHEATON W242832-A Dropper Bottle 6mL White Round PK1000 | AG9ZEQ 23MV47 W242832-A6 mLPlasticLDPERoundWhiteNoDropper-1€1,348.66
WHEATON W242833 Dropping Bottle 7mL PK100 | AG9ZER 23MV49 W2428337 mLPlasticLDPERound-NoDropper-100€188.00
WHEATON W242833-A Dropper Bottle 7mL White Round PK1000 | AG9ZET 23MV50 W242833-A7 mLPlasticLDPERoundWhiteNoDropper-1€1,429.14
WHEATON W242834 Dropping Bottle 10mL PK100 | AG9ZEU 23MV52 W24283410 mLPlasticLDPERound-NoDropper15 mm to 415 mm1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W242821-A Dropper Bottle, LDPE, 3ml Capacity, 1000Pk
€1,300.84 /unit