SALSBURY INDUSTRIES 4045B Standard Mail Slot Magazine Size Brass | AD3ETK 3YPA8

SALSBURY INDUSTRIES 4045B Standard Mail Slot Magazine Size Brass

Item: AD3ETK Model: 4045BCross Ref: 3YPA8
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Mail Slot
Box MaterialBrass
ColorBrass
Door MaterialBrass
FinishBrass
Height3 1/2"
LoadingFront
MountingRecessed
Net Weight3 lbs.
Slot Capacity11 1/4" x 2 1/2"
TypeMagazine Size
Width13"

Shipping Info:

Ship weight (kg) 0.61
Ship height (cm)12.7
Ship length (cm)5.08
Ship width (cm)35.56
HS code7418100055
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 4045B Standard Mail Slot Magazine Size Brass