WHEATON W216830 Boston Round Bottle 1 Ounce PK432 | AJ2CEF 46Z262

WHEATON W216830 Boston Round Bottle 1 Ounce PK432

Item: AJ2CEF Model: W216830Cross Ref: 46Z262
In Stock

Get it by Tuesday, Jun 17

€457.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialGlass
Body ColorClear
Body MaterialSoda Lime Glass
ClosureNo
Closure ColorWhite Clear
MouthNarrow
ShapeRound
AutoclavableNo
Body Diameter31 mm
Bottle TypeSampling
Capacity - Ml30 ml
Capacity - Oz1 fl. oz.
ClarityTransparent
Closure IncludedNo
Closure Liner MaterialNo Closure
GraduatedNo
Mouth SizeNarrow
Overall Height79 mm
Screw Closure Size20 mm to 400 mm
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 16.47
Ship height (cm)30.48
Ship length (cm)38.1
Ship width (cm)43.18
Country of OriginUS

Product Variants

ProductModelBody ColorBody MaterialShapeClosure MaterialClosureCapacityHeightBasic MaterialPkg. Qty.Price
WHEATON W216800 Boston Round Bottle 1 Ounce PK48 | AJ2CCY 46Z232 W216800ClearSoda Lime GlassRoundPolypropyleneYes--Glass48€95.48
WHEATON W216801 Boston Round Bottle 2 Ounce PK24 | AJ2CCZ 46Z233 W216801ClearSoda Lime GlassRoundPolypropyleneYes--Glass24€60.41
WHEATON W216802 Boston Round Bottle 4 Ounce PK24 | AJ2CDA 46Z234 W216802ClearSoda Lime GlassRoundPolypropyleneYes--Glass24€68.53
WHEATON W216803 Boston Round Bottle 8 Ounce PK12 | AJ2CDB 46Z235 W216803ClearSoda Lime GlassRoundPolypropyleneYes8 oz.-Glass1-
RFQ
WHEATON W216804 Boston Round Bottle 16 Ounce PK12 | AJ2CDC 46Z236 W216804ClearSoda Lime GlassRoundPolypropyleneYes--Glass12€53.92
WHEATON W216805 Boston Round Bottle 32 Ounce PK12 | AJ2CDD 46Z237 W216805ClearSoda Lime GlassRoundPolypropyleneYes--Glass12€75.37
WHEATON W216809 Boston Round Bottle 8 Ounce PK12 | AJ2CDH 46Z241 W216809ClearSoda Lime GlassRoundPolypropyleneYes--Glass12€47.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W216830 Boston Round Bottle 1 Ounce PK432
€457.99 /unit