Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON W216800 Boston Round Bottle 1 Ounce PK48 | AJ2CCY 46Z232

WHEATON W216800 Boston Round Bottle 1 Ounce PK48

Item: AJ2CCY Model: W216800Cross Ref: 46Z232
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialGlass
Body ColorClear
Body MaterialSoda Lime Glass
ClosureYes
Closure MaterialPolypropylene
MouthNarrow
ShapeRound
AutoclavableNo
Body Diameter31 mm
Bottle TypeSampling
Capacity - Ml30 ml
Capacity - Oz1 fl. oz.
ClarityTransparent
Closure ColorWhite
Closure IncludedYes
Closure Liner MaterialPolyvinyl
GraduatedNo
Mouth SizeNarrow
Overall Height79 mm
Screw Closure Size20 mm to 400 mm
Special FeaturesPolypropylene Caps with Choice of Liners
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 2.1645
Ship height (cm)10.01
Ship length (cm)28.73
Ship width (cm)21.44
Country of OriginUS

Product Variants

ProductModelBody ColorBody MaterialShapeClosure MaterialClosureCapacityHeightBasic MaterialPkg. Qty.Price
WHEATON W216801 Boston Round Bottle 2 Ounce PK24 | AJ2CCZ 46Z233 W216801ClearSoda Lime GlassRoundPolypropyleneYes--Glass24€60.41
WHEATON W216802 Boston Round Bottle 4 Ounce PK24 | AJ2CDA 46Z234 W216802ClearSoda Lime GlassRoundPolypropyleneYes--Glass24€68.53
WHEATON W216803 Boston Round Bottle 8 Ounce PK12 | AJ2CDB 46Z235 W216803ClearSoda Lime GlassRoundPolypropyleneYes8 oz.-Glass1-
RFQ
WHEATON W216804 Boston Round Bottle 16 Ounce PK12 | AJ2CDC 46Z236 W216804ClearSoda Lime GlassRoundPolypropyleneYes--Glass12€53.92
WHEATON W216805 Boston Round Bottle 32 Ounce PK12 | AJ2CDD 46Z237 W216805ClearSoda Lime GlassRoundPolypropyleneYes--Glass12€75.37
WHEATON W216809 Boston Round Bottle 8 Ounce PK12 | AJ2CDH 46Z241 W216809ClearSoda Lime GlassRoundPolypropyleneYes--Glass12€47.17
WHEATON W216812 Boston Round Bottle 1 Ounce PK48 | AJ2CDL 46Z244 W216812ClearSoda Lime GlassRoundPhenolicYes--Glass48€124.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W216800 Boston Round Bottle 1 Ounce PK48
€99.40 /unit