Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD TTR8214949G Wear Ring | AH9XYK 45R516

WESTWARD TTR8214949G Wear Ring

Item: AH9XYK Model: TTR8214949GCross Ref: 45R516
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWear Ring
Fits BrandSpeedaire
Compatible With BrandSpeedAire
Compatible With Grainger Part Number3CRH7
Product TypeWear Ring

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginTW

Product Variants

ProductModelGasket MaterialPump TypePrice
GOULDS WATER TECHNOLOGY 4K70 Wear Ring, 7 Inch Diameter, Bronze | CH9TRA 4K70BronzeStraight Centrifugal Pump€197.58
GOULDS WATER TECHNOLOGY 4K67 Casing Wear Ring | CH9URJ 4K67Cast IronStraight Centrifugal Pump€259.64
GOULDS WATER TECHNOLOGY 4K267 Wear Ring | CJ3UJN 4K267Cast IronStraight Centrifugal Pump€285.10
GOULDS WATER TECHNOLOGY 4K264 Wear Ring, Bronze 7 Inch | CJ3UJQ 4K264BronzeStraight Centrifugal Pump€258.70
GOULDS WATER TECHNOLOGY 4K263 Wear Ring, Cast Iron, 3 x 4-7 Size | CJ3UJR 4K263Cast IronStraight Centrifugal Pump€285.10
DAYTON PP60170G Wear Ring | AG9YDD 23CJ35 PP60170GBronzeStraight Centrifugal Pump€48.22
DAYTON PP60172G Wear Ring | AG9YDE 23CJ37 PP60172G-Straight Centrifugal Pump€59.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD TTR8214949G Wear Ring
€4.04 /unit