Flat Shipping

Flat Shipping at €24.99 + VAT

OSG HP243-4063 Carbide Drill 10.32mm Micrograin | AG3NMX 33PC51

OSG HP243-4063 Carbide Drill 10.32mm Micrograin

Item: AG3NMX Model: HP243-4063Cross Ref: 33PC51
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Drill
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Dimension TypeMetric
Drill Bit Dimension TypeFractional Inch
Drill Bit MaterialSolid Carbide
Drill Diameter Tolerance+0.007 mm to +0.025 mm
Drill Length ClassJobber Length
Drill Point140°
Flute Length2 4/25"
Flute TypeSpiral
GradeMicro Grain , Micrograin
MaterialCarbide
Overall Length102 mm
Primary Material Application Iso CodeH, K, P
Secondary Material ApplicationAluminum, Hardened Steel
Secondary Material Application Iso CodeH, N
Sheeter DrillNo
Size10.32 mm
System Of MeasurementFractional Inch
Decimal Equivalent0.4063
Depth:dia. Ratio3xD
Drill Bit Point Angle140°
Drill Bit Size13/32"
Finish - MachiningWD1
Helix Angle30°
Material - MachiningCarbide
Material Grade - MachiningMicrograin
Measurement SystemFractional Inch
Number Of Flutes2
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Shank Diameter12 mm
Shank Length47 mm
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)11.68
Ship width (cm)1.27
HS code8207504060

Product Variants

ProductModelCoolant FedFlute TypeFlute LengthOverall LengthGradeMaterialDrill PointSizePrice
OSG 3318420 Carbide Drill 4.20mm Micrograin | AG3NMP 33PC42 3318420Non-Coolant ThroughSlow Spiral1"68 mmMicro GrainCarbide120°-€153.34
OSG HP245-1563 Carbide Drill 3.97mm Micrograin | AG3NMZ 33PC53 HP245-1563Non-Coolant ThroughSpiral1.41"74 mmMicro GrainCarbide140°3.97 mm€51.14
OSG HP245-4374 Carbide Drill 11.11mm Micrograin | AG3NNE 33PC58 HP245-4374Non-Coolant ThroughSpiral3"118 mmMicro GrainCarbide140°11.11 mm€150.61
OSG 8691000 Carbide Drill, 10.00 mm, Solid Carbide | CD2HWN 405M12 8691000Coolant ThroughSpiral50 mm106 mmHigh PerformanceSolid Carbide--€211.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG HP243-4063 Carbide Drill 10.32mm Micrograin
€136.17 /unit