Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD TT6338IP24G Impact Adaptor Ring-m2 | CU9YRN

WESTWARD TT6338IP24G Impact Adaptor Ring-m2

Item: CU9YRN Model: TT6338IP24GCross Ref: 45P419
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdaptor
Compatible With BrandSpeedaire
Compatible With Manufacturer Part NumberNot Applicable
Compatible With SeriesNot Applicable
Fits BrandSpeedaire
For Use With Grainger Item Number2YRH7
IncludesNot Applicable
Compatible With Grainger Part Number2YRH7

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthTypeHead AngleColorIncludesHandle TypeThread TypeHead MaterialPkg. Qty.Price
WESTWARD 13X039 Flywheel Adapter For 1mzk4 | AA6GEY 13X039-Flywheel------1€272.99
WESTWARD 39CE98 Adapter Carbon Steel 49/64 inch length | AH8YPG 39CE9849/64"----None-Carbon Steel1€17.45
WESTWARD 39CE99 Adapter Cr-Mo Steel 1-23/32 Inch Length | AH8YPH 39CE991 23/32"----None--1€20.73
WESTWARD 39CF05 Adapter Carbon Steel 1-21/64 inch length | AH8YPN 39CF051 21/64"----None-Carbon Steel1€19.04
WESTWARD 52PA01 Grease Elbow Adaptor, Steel, Yellow, 1/4 28 Thread Size, 27/32 Inch Overall Length | CU9XTA 52PA010.844"Grease Elbow Adaptor90°Yellow--SAE LT-5€12.65
WESTWARD 52NZ92 Grease Elbow Adaptor, Steel, Yellow, 1/4 28 Thread Size, 3/4 Inch Overall Length | CU9XTB 52NZ923/4"Grease Elbow Adaptor45°Yellow--SAE LT-5€14.34
WESTWARD 1MZT2-4 Adapter 1/8-27 to M125 | CU9ZLP 1MZT2-4--------1€12.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD TT6338IP24G Impact Adaptor Ring-m2
€19.24 /unit