Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 13X039 Flywheel Adapter For 1mzk4 | AA6GEY

WESTWARD 13X039 Flywheel Adapter For 1mzk4

Item: AA6GEY Model: 13X039
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
TypeFlywheel
Compatible Grainger Part Number1MZK4
Compatible Manufacturer Part Number1MZK4
Display Qty1
Load Capacity0.12 ton.
Product TypeAdapter

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)12.07
Ship length (cm)36.02
Ship width (cm)36.02
HS code8431100090
Country of OriginCN

Product Variants

ProductModelOverall LengthTypeHead AngleColorIncludesHandle TypeThread TypeHead MaterialPkg. Qty.Price
WESTWARD 39CE98 Adapter Carbon Steel 49/64 inch length | AH8YPG 39CE9849/64"----None-Carbon Steel1€17.45
WESTWARD 39CE99 Adapter Cr-Mo Steel 1-23/32 Inch Length | AH8YPH 39CE991 23/32"----None--1€20.73
WESTWARD 39CF05 Adapter Carbon Steel 1-21/64 inch length | AH8YPN 39CF051 21/64"----None-Carbon Steel1€19.04
WESTWARD 52PA01 Grease Elbow Adaptor, Steel, Yellow, 1/4 28 Thread Size, 27/32 Inch Overall Length | CU9XTA 52PA010.844"Grease Elbow Adaptor90°Yellow--SAE LT-5€12.65
WESTWARD 52NZ92 Grease Elbow Adaptor, Steel, Yellow, 1/4 28 Thread Size, 3/4 Inch Overall Length | CU9XTB 52NZ923/4"Grease Elbow Adaptor45°Yellow--SAE LT-5€14.34
WESTWARD TT6338IP24G Impact Adaptor Ring-m2 | CU9YRN TT6338IP24G----Not Applicable---1€21.47
WESTWARD 1MZT2-4 Adapter 1/8-27 to M125 | CU9ZLP 1MZT2-4--------1€12.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13X039 Flywheel Adapter For 1mzk4