Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 39CE99 Adapter Cr-Mo Steel 1-23/32 Inch Length | AH8YPH

WESTWARD 39CE99 Adapter Cr-Mo Steel 1-23/32 Inch Length

Item: AH8YPH Model: 39CE99
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Fits BrandWestward
Handle TypeNone
MaterialHardened Chromium Molybdenum Steel
Overall Length1 23/32"
For Use WithHydraulic Punch Driver

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)7.87
Ship length (cm)13.72
Ship width (cm)8.38
Country of OriginTW

Product Variants

ProductModelOverall LengthTypeHead AngleColorIncludesHandle TypeThread TypeHead MaterialPkg. Qty.Price
WESTWARD 13X039 Flywheel Adapter For 1mzk4 | AA6GEY 13X039-Flywheel------1€272.99
WESTWARD 39CE98 Adapter Carbon Steel 49/64 inch length | AH8YPG 39CE9849/64"----None-Carbon Steel1€17.45
WESTWARD 39CF05 Adapter Carbon Steel 1-21/64 inch length | AH8YPN 39CF051 21/64"----None-Carbon Steel1€19.04
WESTWARD 52PA01 Grease Elbow Adaptor, Steel, Yellow, 1/4 28 Thread Size, 27/32 Inch Overall Length | CU9XTA 52PA010.844"Grease Elbow Adaptor90°Yellow--SAE LT-5€12.65
WESTWARD 52NZ92 Grease Elbow Adaptor, Steel, Yellow, 1/4 28 Thread Size, 3/4 Inch Overall Length | CU9XTB 52NZ923/4"Grease Elbow Adaptor45°Yellow--SAE LT-5€14.34
WESTWARD TT6338IP24G Impact Adaptor Ring-m2 | CU9YRN TT6338IP24G----Not Applicable---1€21.47
WESTWARD 1MZT2-4 Adapter 1/8-27 to M125 | CU9ZLP 1MZT2-4--------1€12.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 39CE99 Adapter Cr-Mo Steel 1-23/32 Inch Length
€26.85 /unit