Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 6WUY5 Silver/Deming Drill 31/32 118 Degrees | AF2PFU

WESTWARD 6WUY5 Silver/Deming Drill 31/32 118 Degrees

Item: AF2PFU Model: 6WUY5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Shank Drill Bit
ColorBlack, Gold
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.969"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Point118°
FinishBlack And Gold
Flute Length3 1/8"
Flute TypeSpiral
GradeGeneral Purpose
List NumberNON-LISTED
MaterialHigh Speed Steel
No. Of Pieces1
Overall Length6"
Point TypeSplit Point
Shank Dia.1/2"
Silver & Deming DrillYes
System Of MeasurementFractional Inch
Drill Bit Point TypeSplit Point
Drill Bit Size31/32"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)1.52
Ship length (cm)2.54
Ship width (cm)20.32
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentMax. Drilling DepthShank Dia.MaterialFinishFlute LengthOverall LengthGradePrice
WESTWARD 6PTG2 Silver/Deming Drill 33/64 118 Degrees | AF2BBY 6PTG20.516"-1/2"High Speed SteelBlack And Gold3 1/8"6"General Purpose€25.93
WESTWARD 6PTG3 Silver/Deming Drill 17/32 118 Degrees | AF2BBZ 6PTG30.531"-1/2"High Speed SteelBlack And Gold3 1/8"6"General Purpose€26.07
WESTWARD 6PTG4 Silver/Deming Drill 35/64 118 Degrees | AF2BCA 6PTG40.547"-1/2"High Speed SteelBlack And Gold3 1/8"6"General Purpose€16.17
WESTWARD 6PTG5 Silver/Deming Drill 9/16 118 Degrees | AF2BCB 6PTG50.562"-1/2"High Speed SteelBlack And Gold3 1/8"6"General Purpose€30.06
WESTWARD 6PTG6 Silver/Deming Drill 37/64 118 Degrees | AF2BCC 6PTG60.578"-1/2"High Speed SteelBlack And Gold3 1/8"6"General Purpose€29.55
WESTWARD 6PTG8 Silver/Deming Drill 39/64 118 Degrees | AF2BCE 6PTG80.6094-1/2"High Speed SteelBlack And Gold3 1/8"6"General Purpose-
RFQ
WESTWARD 6PTG9 Silver/Deming Drill 5/8 118 Degrees | AF2BCF 6PTG95/8"3"1/2"High Speed SteelBlack And Gold3 1/8"6"General Purpose€34.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6WUY5 Silver/Deming Drill 31/32 118 Degrees
€55.82 /unit