Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 6PRP6 Parabolic Jobber Drill Bit High Speed Steel Tin #18 | AF2AWA

WESTWARD 6PRP6 Parabolic Jobber Drill Bit High Speed Steel Tin #18

Item: AF2AWA Model: 6PRP6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParabolic Jobber Drill Bit
ApplicationTool Steels, Carbon Steel, Plastic, Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.169"
Dimension TypeWire Size
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishTin Coat
Flute Length2 1/8"
Flute TypeParabolic
MaterialHigh Speed Steel
Max. Drilling Depth2 1/8"
No. Of Pieces1
Overall Length3 1/4"
Point Angle135°
Point TypeSplit Point
Shank Dia.0.169"
Size#18
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#18
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Maximum Drilling Depth2 1/8"
Measurement SystemWire
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.51
Ship length (cm)8.64
Ship width (cm)0.51
HS code8207502055
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthGradeHelix AngleSecondary Material ApplicationPrice
WESTWARD 6PRL9 Parabolic Jobber Drill Bit High Speed Steel Tin #1 | AF2AVG 6PRL90.228"2 5/8"0.228"3 7/8"2 5/8"---€10.33
WESTWARD 6PRN0 Parabolic Jobber Drill Bit High Speed Steel Tin #2 | AF2AVH 6PRN00.221"2 5/8"0.221"3 7/8"2 5/8"---€10.33
WESTWARD 6PRN1 Parabolic Jobber Drill Bit High Speed Steel Tin #3 | AF2AVJ 6PRN10.213"2 1/2"0.213"3 3/4"----€8.74
WESTWARD 6PRN2 Parabolic Jobber Drill Bit High Speed Steel Tin #4 | AF2AVK 6PRN20.209"2 1/2"0.209"3 3/4"----€9.13
WESTWARD 6PRN3 Parabolic Jobber Drill Bit High Speed Steel Tin #5 | AF2AVL 6PRN30.205"2 1/2"0.205"3 3/4"----€9.13
WESTWARD 6PRN4 Parabolic Jobber Drill Bit High Speed Steel Tin #6 | AF2AVM 6PRN40.204"2 1/2"0.204"3 3/4"----€8.74
WESTWARD 6PRN5 Parabolic Jobber Drill Bit High Speed Steel Tin #7 | AF2AVN 6PRN50.201"2.437"0.201"3 5/8"-High Performance+21° to +34°Ferrous Material€11.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6PRP6 Parabolic Jobber Drill Bit High Speed Steel Tin #18
€5.33 /unit