Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 6PRG2 Jobber Drill Bit Cobalt Straw 7.80mm | AF2ATF

WESTWARD 6PRG2 Jobber Drill Bit Cobalt Straw 7.80mm

Item: AF2ATF Model: 6PRG2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
ApplicationDrilling Steel, Cast Iron. Steel
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.307"
Dimension TypeMetric
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
Flute Length75 mm
Flute TypeSpiral
MaterialCobalt Steel
No. Of Pieces1
Overall Length117 mm
Point Angle135°
Point TypeSplit Point
Shank Dia.0.307"
System Of MeasurementMetric
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size7.8 mm
Finish - MachiningStraw/Bronze
Material - MachiningCobalt
Maximum Drilling Depth75 mm
Measurement SystemMetric
Shank Diameter19/64"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.76
Ship length (cm)11.68
Ship width (cm)0.76
HS code8207502055
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentFlute LengthOverall LengthShank Dia.Max. Drilling DepthGradeMaterialCutting DirectionPrice
WESTWARD 5PLY2 Jobber Drill Bit Cobalt Amber #1 | AE6BVV 5PLY20.228"2 5/8"3 7/8"0.228"-High PerformanceCobalt SteelRight Hand€6.38
WESTWARD 5PLY5 Jobber Drill Bit Cobalt Amber #4 | AE6BVY 5PLY50.209"2 1/2"3 3/4"0.209"-High PerformanceCobalt SteelRight Hand€6.75
WESTWARD 5PLY7 Jobber Drill Bit Cobalt Amber #6 | AE6BWA 5PLY70.204"2 1/2"3 3/4"0.204"-High PerformanceCobalt SteelRight Hand€6.75
WESTWARD 5PLY8 Jobber Drill Bit Cobalt Amber #7 | AE6BWB 5PLY80.201"2.437"3 5/8"0.201"-High PerformanceCobalt SteelRight Hand€5.31
WESTWARD 5PLY9 Jobber Drill Bit Cobalt Amber #8 | AE6BWC 5PLY90.199"2.437"3 5/8"0.199"-Heavy DutyCobalt SteelRight Hand€23.71
WESTWARD 5PLZ1 Jobber Drill Bit Cobalt Amber #10 | AE6BWE 5PLZ10.193"2.312"3 5/8"0.193"-High PerformanceCobalt SteelRight Hand€5.30
WESTWARD 5PLZ2 Jobber Drill Bit Cobalt Amber #11 | AE6BWF 5PLZ20.191"2.312"3 1/2"0.191"1 47/64"High PerformanceCobalt SteelRight Hand€5.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6PRG2 Jobber Drill Bit Cobalt Straw 7.80mm
€10.80 /unit