Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5TVJ4 Aircraft Drill 1/4 x 6 Inch High Speed Steel Black Oxide | AE6LNW

WESTWARD 5TVJ4 Aircraft Drill 1/4 x 6 Inch High Speed Steel Black Oxide

Item: AE6LNW Model: 5TVJ4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAircraft Extension Drill
Aircraft DrillYes
ApplicationTool Steels, Carbon Steel, Plastic, Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent1/4"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
Drill Point135°
FinishBlack Oxide
Flute Length2 3/4"
Flute TypeSpiral
Fractional Size1/4"
GradeHeavy Duty , High Performance
List Number912CAT
MaterialHigh Speed Steel
Material GradeHeavy Duty
Max. Drilling Depth2 3/4"
No. Of Pieces1
Number Of Pieces1
Overall Length6"
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeP
Secondary Material ApplicationNon Ferrous Material
Secondary Material Application Iso CodeM
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
TypeAircraft
Drill Bit Point TypeSplit Point
Drill Bit Size1/4"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth2 3/4"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsASME

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)1.27
Ship length (cm)16.6
Ship width (cm)7
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthOverall LengthShank Dia.Max. Drilling DepthGradeFractional SizeSizePrice
WESTWARD 5TVH8 Aircraft Drill 1/16 x 6 Inch High Speed Steel Black Oxide | AE6LNP 5TVH80.062"7/8"6"0.062"7/8"High Performance1/16"1/16"€5.36
WESTWARD 5TVH9 Aircraft Drill 3/32 x 6 Inch High Speed Steel Black Oxide | AE6LNQ 5TVH90.094"1 1/4"6"0.094"-High Performance3/32"3/32"€4.93
WESTWARD 5TVJ0 Aircraft Drill 1/8 x 6 Inch High Speed Steel Black Oxide | AE6LNR 5TVJ01/8"1 5/8"6"1/8"-High Performance1/8"1/8"€5.06
WESTWARD 5TVJ2 Aircraft Drill 3/16 x 6 Inch High Speed Steel Black Oxide | AE6LNU 5TVJ20.188"2.312"6"0.188"-High Performance3/16"3/16"€6.49
WESTWARD 5TVJ3 Aircraft Drill 7/32 x 6 Inch High Speed Steel Black Oxide | AE6LNV 5TVJ30.219"2 1/2"6"0.219"2 1/2"High Performance7/32"7/32"€4.91
WESTWARD 5TVJ5 Aircraft Drill 9/32 x 6 Inch High Speed Steel Black Oxide | AE6LNX 5TVJ50.281"2.938"6"0.281"2 15/16"High Performance9/32"9/32"€8.33
WESTWARD 5TVJ6 Aircraft Drill 5/16 x 6 Inch High Speed Steel Black Oxide | AE6LNY 5TVJ60.312"3.187"6"0.312"3 3/16"High Performance5/16"5/16"€10.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5TVJ4 Aircraft Drill 1/4 x 6 Inch High Speed Steel Black Oxide
€7.92 /unit