Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5PXL0 Hand Tap Set High Speed Steel 7/16-20 H3 Limit - Pack Of 3 | AE6CZA

WESTWARD 5PXL0 Hand Tap Set High Speed Steel 7/16-20 H3 Limit - Pack Of 3

Item: AE6CZA Model: 5PXL0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap Set
FinishNone
Flutes4
MaterialHigh Speed Steel
No. Of Pieces3
Number Of Pieces3
Overall Length3.156"
Pitch20
Pitch Dia. LimitsH3
Shank Dia.5/16"
System Of MeasurementFractional Inch
Tap ChamferBottoming, Plug, Taper
Tap GroupingTap Set
Tap StyleGeneral Purpose
Thread DirectionRight Hand
Thread Length1 7/16"
Thread TypeFine
Threads Per Inch20.0
TypeFractional
IncludesOne Each Taper, Plug, and Bottoming
Measurement SystemFractional Inch
StandardsUNIFIED AND AMERICAN NATIONAL THREADS
Tap MaterialHigh Speed Steel

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.52
Ship length (cm)9.65
Ship width (cm)4.57
HS code8207403000
Country of OriginCN

Product Variants

ProductModelTypeThread TypeThread LengthPitch Dia. LimitsFlutesPitchNumber Of FlutesShank Dia.Pkg. Qty.Price
WESTWARD 5PXJ9 Hand Tap Set 3 Piece High Speed Steel #6-32 H3 Limit - Pack Of 3 | AE6CYN 5PXJ9NumberCoarse11/16"H333230.141"3€42.54
WESTWARD 5PXK0 Hand Tap Set 3 Piece High Speed Steel #8-32 H3 Limit - Pack Of 3 | AE6CYP 5PXK0NumberCoarse3/4"H3432-5/32"3€46.96
WESTWARD 5PXK1 Hand Tap Set High Speed Steel #10-24 H3 Limit - Pack Of 3 | AE6CYQ 5PXK1NumberCoarse7/8"H342443/16"3€46.63
WESTWARD 5PXK2 Hand Tap Set High Speed Steel #10-32 H3 Limit - Pack Of 3 | AE6CYR 5PXK2NumberFine7/8"H343243/16"3€45.69
WESTWARD 5PXK3 Hand Tap Set High Speed Steel 1/4-20 H3 Limit - Pack Of 3 | AE6CYT 5PXK3FractionalCoarse1"H342041/4"3€18.25
WESTWARD 5PXK5 Hand Tap Set High Speed Steel 5/16-18 H3 Limit - Pack Of 3 | AE6CYV 5PXK5FractionalCoarse1 1/8"H3418-5/16"3€62.17
WESTWARD 5PXK7 Hand Tap Set High Speed Steel 3/8-16 H3 Limit - Pack Of 3 | AE6CYX 5PXK7FractionalCoarse1 1/4"H341643/8"3€66.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5PXL0 Hand Tap Set High Speed Steel 7/16-20 H3 Limit - Pack Of 3
€92.08 /pack