Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5PXJ9 Hand Tap Set 3 Piece High Speed Steel #6-32 H3 Limit - Pack Of 3 | AE6CYN

WESTWARD 5PXJ9 Hand Tap Set 3 Piece High Speed Steel #6-32 H3 Limit - Pack Of 3

Item: AE6CYN Model: 5PXJ9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap Set
Dimension TypeMachine Screw
FinishNone
Flutes3
MaterialHigh Speed Steel
No. Of Pieces3
Number Of Flutes3
Number Of Pieces3
Overall Length2"
Pitch32
Pitch Dia. LimitsH3
Shank Dia.0.141" , 9/64"
Size#6
Tap ChamferBottoming, Plug, Taper
Tap GroupingTap Set
Tap StyleGeneral Purpose
Thread DirectionRight Hand
Thread Length11/16"
Thread TypeCoarse
Threads Per Inch32.0
TypeNumber
IncludesOne Each Taper, Plug, and Bottoming
Measurement SystemPipe
StandardsUNIFIED AND AMERICAN NATIONAL THREADS
Tap MaterialHigh Speed Steel

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)7.11
Ship width (cm)2.54
HS code8207403000
Country of OriginCN

Product Variants

ProductModelTypeThread TypeThread LengthPitch Dia. LimitsFlutesPitchNumber Of FlutesShank Dia.Pkg. Qty.Price
WESTWARD 5PXK0 Hand Tap Set 3 Piece High Speed Steel #8-32 H3 Limit - Pack Of 3 | AE6CYP 5PXK0NumberCoarse3/4"H3432-5/32"3€46.96
WESTWARD 5PXK1 Hand Tap Set High Speed Steel #10-24 H3 Limit - Pack Of 3 | AE6CYQ 5PXK1NumberCoarse7/8"H342443/16"3€46.63
WESTWARD 5PXK2 Hand Tap Set High Speed Steel #10-32 H3 Limit - Pack Of 3 | AE6CYR 5PXK2NumberFine7/8"H343243/16"3€45.69
WESTWARD 5PXK3 Hand Tap Set High Speed Steel 1/4-20 H3 Limit - Pack Of 3 | AE6CYT 5PXK3FractionalCoarse1"H342041/4"3€18.25
WESTWARD 5PXK5 Hand Tap Set High Speed Steel 5/16-18 H3 Limit - Pack Of 3 | AE6CYV 5PXK5FractionalCoarse1 1/8"H3418-5/16"3€62.17
WESTWARD 5PXK7 Hand Tap Set High Speed Steel 3/8-16 H3 Limit - Pack Of 3 | AE6CYX 5PXK7FractionalCoarse1 1/4"H341643/8"3€66.90
WESTWARD 5PXK9 Hand Tap Set High Speed Steel 7/16-14 H3 Limit - Pack Of 3 | AE6CYZ 5PXK9FractionalCoarse1 7/16"H341445/16"3€41.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5PXJ9 Hand Tap Set 3 Piece High Speed Steel #6-32 H3 Limit - Pack Of 3
€37.48 /pack