Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5PWX8 Nosepiece 4mm For Use With AE6LJD | AE6CUG

WESTWARD 5PWX8 Nosepiece, 4 mm Rivet Dia., Steel

Item: AE6CUG Model: 5PWX8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNosepiece
MaterialSteel
Rivet Dia.4 mm
System Of MeasurementMetric
Fits Rivet Diameter4 mm

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)10.16
HS code8207306095
Country of OriginTW

Product Variants

ProductModelRivet Dia.MaterialThread SizeSizeTypeRivet TypePkg. Qty.Price
RIVEDRILL NP850-301 Nosepiece Steel M3 | AC9MUA 3HLU8 NP850-301M3Carbon Steel--Nosepiece-1€4.60
RIVEDRILL NP850-302 Nosepiece Steel M4 | AC9MUB 3HLU9 NP850-302M4Carbon Steel--Nosepiece-1€6.22
WESTWARD 5PWY0 Nosepiece 5mm For Use With AE6LJD | AE6CUJ 5PWY05"Steel----1€5.35
WESTWARD 5PWY2 Nosepiece 6mm For Use With AE6LJD | AE6CUL 5PWY26 mmSteel----1€5.50
WESTWARD 5PWY6 Nosepiece 1/4-20 For Use With AE6LJE | AE6CUQ 5PWY6-Steel1/4"-20-NosepieceRivet Nut1€11.51
WESTWARD 5PWY8 Nosepiece 5/16-18 For Use With AE6LJE | AE6CUT 5PWY8-Steel5/16"-18-NosepieceRivet Nut1€11.33
WESTWARD 5PWZ0 Nosepiece 3/8-16 For Use With AE6LJE | AE6CUV 5PWZ0-Steel3/8"-16-NosepieceRivet Nut1€11.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5PWX8 Nosepiece, 4 mm Rivet Dia., Steel
€5.77 /unit